Environmental Express Rotary Vane Pump, with IAQ Attachments; 120V

Representative image only.
Environmental Express Item # EW-60062-16
Perfect pump for use with asbestos PCM and TEM cassettes, Air-O-Cell® IAQ sampling cassettes, and all viable impactors
  • Flow range of 0 to 30 L/min
  • Heavy-duty, 1/10-hp motor handles most sampling applications
  • View flow rate on the attached flowmeter
  • 1 year warranty

PRODUCT OPTIONS

$550.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (LPM)30
  • Min Flow Rate (LPM)0
  • Power (VAC)120
  • Motor hp1/10
  • DescriptionRotary Vane Pump, with IAQ Attachments; 120 VAC
  • Warranty1 year
1 Year Warranty

Includes

A flowmeter/regulator valve, tubing, and power cord with US standard plug.

Key Features

  • Flow range of 0 to 30 L/min
  • Heavy-duty, 1/10-hp motor handles most sampling applications
  • View flow rate on the attached flowmeter
  • 1 year warranty

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat