ZenPure Hepa venting filter disc, 50 mm diameter, 10/pk

Representative image only.
ZenPure Mfr # D50CG0052H2H-10 – Item # EW-49700-90
Ideal for pharmaceutical, biotechnology, and food and beverage applications.
  • 99.97% efficiency at 0.3 µm

SPECS & DESCRIPTION

Specifications & Description

  • Membrane MaterialHEPA
  • Filter Size50
  • Housing MaterialPolypropylene
  • Connections1/4\" to 1/2\" hose barb
  • Effective Filtration Area (cm²)15.9
  • Surface Area (m²)0.00159
  • Particle Retention (µm)0.3
  • Particle Retention (%)99.97
  • DescriptionHepa venting filter disc, 50 mm diameter, 10/pk

Key Features

  • 99.97% efficiency at 0.3 µm

More About this Item

Designed to provide bacteria-, algae-, fungal-free air for sterile applications, such as fermentors or incubators. The media allows for high flow rates and low pressure drop. Designed for high retention and particle holding capacity for air and gas. Housing is made of durable polypropylene.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat