Abaque™ Peristaltic Hose Pumps

Pump with confidence with a standard configured system or a custom one
  • High performance: Seal-less design eliminates leaks and product contamination, and have the ability to run dry continuously without adversely affecting the pump’s performance, pressure, and accuracy (no slip).
  • Reliability: The Abaque pump has none of the usual parts that create problems on other pumps: seats, valves, mechanical seals. The hose is the only replacement part.
  • Handling of the toughest pumping challenges, including extremely abrasive and aggressive fluids, solid loaded liquids, as well as shear sensitive and viscous materials
  • Maximum Discharge Pressure: Models 75810-01 through 75810-06 - 109 PSI(7.5 bar); All other models - 232 PSI(16 bar)
Pumping action is achieved by compression of a circular loop of elastomeric hose with two diametrically opposed rotating
shoes. With this rotational motion fluid is pushed ahead inside a hose which is compressed and relaxed by shoes mounted
on a rotor. When each shoes reaches the end of the loop, the reinforced tube immediately returns to its original shape,
thereby ensuring suction and priming, creating a strong vacuum pulling more fluid inside.

Applications
• Ceramic: ceramic slips, mold filling, filter press
• Mining: sludge, clay slurry, lead sulfate, pyrite slurry
• Water Treatment: lime liquor, flocculate dispersion, sludge and slurries
• Building Industry: liquid or fibrous mortar, liquid plaster, light concrete
• Chemical Industry: acid, alcohol, detergent pumping
• Paint & Coatings: water base and acrylic paint, pigments, wall coating
• Filter Press: filling and pressing
• Paper Industry: latex, slurries, kaolin
• Food Industry: tomato sauce, mashed potatoes, gelatin, beer slurries, fish paste
• Balneology: thermal muds
• Others: glue, liquid salt, seed fertilizer

Available options
• Leak detector
• Vacuum kit
• Non-metallic inserts (PPH, PVDF)
• Pulsation dampener

Hose Materials
• Natural rubber: Highly resilient with excellent abrasion resistance and strength.
• Buna (NBR): Highly wear resistant to oily products (FDA approved).
• EPDM: High chemical resistance, especially with concentrated acids, alcohols, and ketones.
• CSM: Resistant to chemicals. High resistance to oxidants, as well as to concentrated bases and acids.
$2,984.00 - $14,445.00USD / Each

16 variations of this product are available.

See All Product Options Below
16 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max Flow Rate (GPM) Max Motor RPM (rpm) Hose ID (mm)
Availability Pricing
Abaque Peristaltic Hose Pump; 0.25 GPM; 37 RPM; 0.33 HP 3P EW-75810-01 Mfr # HDN10-R3-812008-929520
COMPARE
0.25 37 10
$2,984.00USD / Each
Abaque Peristaltic Hose Pump; 0.44 GPM; 66 RPM; 0.5 HP 3P EW-75810-02 Mfr # HDN10-R3-812003-929521
COMPARE
0.44 66 10
$3,046.50USD / Each
Abaque Peristaltic Hose Pump; 0.81 GPM; 37 RPM; 0.5 HP 3P EW-75810-03 Mfr # HDN15-R3-812008-929521
COMPARE
0.81 37 15
$3,761.50USD / Each
Abaque Peristaltic Hose Pump; 1.35 GPM; 37 RPM; 0.5 HP 3P EW-75810-05 Mfr # HDN20-R3-812008-929521
COMPARE
1.35 37 20
$3,567.00USD / Each
Abaque Peristaltic Hose Pump; 2.42 GPM; 66 RPM; 1 HP 3P EW-75810-06 Mfr # HDN20-R3-812003-929523
COMPARE
2.42 66 20
$3,614.00USD / Each
Abaque Peristaltic Hose Pump; 2.79 GPM; 38 RPM; 1 HP 3P EW-75810-07 Mfr # HDN25-R3-812060-929523
COMPARE
2.79 38 25
$5,873.00USD / Each
Abaque Peristaltic Hose Pump; 4.99 GPM; 68 RPM; 1.5 HP 3P EW-75810-08 Mfr # HDN25-R3-812049-929524
COMPARE
4.99 68 25
$5,935.00USD / Each
Abaque Peristaltic Hose Pump; 5.88 GPM; 26 RPM; 1.5 HP 3P EW-75810-09 Mfr # HDN40-R3-812066-929524
COMPARE
5.88 26 40
$7,333.00USD / Each
Abaque Peristaltic Hose Pump; 10.81 GPM; 47 RPM; 2 HP 3P EW-75810-11 Mfr # HDN40-R3-812028-929525
COMPARE
10.81 24 40
$7,291.00USD / Each
Abaque Peristaltic Hose Pump; 8.4 GPM; 24 RPM; 2 HP 3P EW-75810-12 Mfr # HDN40X-R3-812109-929525
COMPARE
8.4 24 40
$9,802.00USD / Each
Abaque Peristaltic Hose Pump; 19.6 GPM; 56 RPM; 3 HP 3P EW-75810-13 Mfr # HDN40X-R3-812101-929526
COMPARE
19.6 56 40
$9,698.00USD / Each
Abaque Peristaltic Hose Pump; 9.73 GPM; 43 RPM; 2 HP 3P EW-75810-14 Mfr # HDN40-R3-812030-929525
COMPARE
9.73 43 40
$7,291.00USD / Each
Abaque Peristaltic Hose Pump; 25.43 GPM; 34 RPM; 10 HP 3P EW-75810-16 Mfr # HDN50-R3-812144-929529
COMPARE
25.43 34 50
$14,445.00USD / Each
Abaque Peristaltic Hose Pump; 38.14 GPM; 51 RPM; 10 HP 3P EW-75810-17 Mfr # HDN50-R3-812137-929529
COMPARE
38.1 51 50
$14,445.00USD / Each
Abaque Peristaltic Hose Pump; 37.4 GPM; 42 RPM; 10 HP 3P EW-75810-18 Mfr # HDN65-R3-812141-929529
COMPARE
37.4 42 65
$14,290.00USD / Each
Abaque Peristaltic Hose Pump; 50.74 GPM; 57 RPM; 10 HP 3P EW-75810-19 Mfr # HDN65-R3-812135-929529
COMPARE
50.74 57 65
$14,290.00USD / Each
Showing 1- 16 of 16

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat