This product is now discontinued, View Related Products

ABB HygienicMaster Magnetic Flowmeter

Manufactured from FDA compliant materials and certified in accordance with EHEDG and 3A
  • Accuracy to ±0.2% of measured value
  • Intuitive navigation and configuration
  • Designed specifically for the food and beverage, and biotechnology industries
HygienicMaster™ features a reinforced PFA liner improves vacuum stability and prevents potential liner deformation. The sensor is fully CIP/SIP cleanable. The HygienicMaster is manufactured from FDA compliant materials and certified in accordance with EHEDG and 3A. While moisture ingress can cause drift and measurement inaccuracy or even product failure when using conventional magmeters in humid environments or areas with large temperature fluctuations, these magmeters’ robust and rugged design is well-suited for these conditions as it can incorporate a Gore-Tex® membrane in both the sensor and transmitter. The fully encapsulated electronics reduce moisture ingress and enhance overall product reliability.


HygienicMaster also features high accuracy and advanced signal processing to ensure lowest cost of ownership. These magmeters provides a great deal of flexibility to the users. The electrodes are embedded into the liner, ensuring a smooth surface without gaps or crevices.


Using advanced filtering technology, these magmeters improve accuracy by separating the signal from the noise, resulting in better flow sensing reliability. The user-friendly interface allows quick and simple data entry for all process parameters. The “easy setup" guides the operator step by step through the menu to set parameters as fast as possible. Softkey functionality makes configuration as simple as using a mobile phone


Standard HART protocol enables online modification and monitoring of parameters. The backlit, graphical display can be easily rotated through 270° without the need for any tools. “Through-the-glass” control allows local operator interface to input short, quick data for all user specific parameters.


Advanced data storage inside the sensor eliminates the need to match sensor and transmitter in the field. The on-board sensor memory removes the potential problems associated with pluggable data memory modules. On initial installation, the self-configuration sequence automatically replicates all data into the transmitter, eliminating the opportunity for errors and leading to increased speed of start-up. Redundant storage of data in both the sensor and the transmitter memory is continually updated during all operations to ensure total integrity of the measurement. Easy access to wiring also minimizes the time for problem solving in the field.


These magmeters monitor its own operability and your process. In accordance with NAMUR NE107, alarms and warnings are classified with the status classifications such as ‘maintenance required,’ ‘function check,’ ‘failure’ and ‘outside of specification’.

Call For Price

7 variations of this product are available.

See All Product Options Below
7 PRODUCT OPTIONS
Compareitem specifications
Max Flow Rate (GPM) Min Flow Rate (GPM) Pipe Size
Availability Pricing
ABB FEH311 HygenicMaster Magnetic Flowmeter, 1/2" - 0.53 to 26.4 GPM EW-32813-14 Mfr # FEH311.015.P.1.A.1.T3.E.0.A.1.A.0.A.1.B.3.B.1...H2...T3.M5
COMPARE
26.4 0.53 1/2"
Call For Price
ABB FEH311 HygenicMaster Magnetic Flowmeter, 3/4" - 0.79 to 39.6 GPM EW-32813-16 Mfr # FEH311.020.P.1.A.1.T3.E.0.A.1.A.0.A.1.B.3.B.1...H2...T3.M5
COMPARE
39.6 0.79 3/4"
Call For Price
ABB FEH311 HygenicMaster Magnetic Flowmeter, 1" - 1.06 to 52.8 GPM EW-32813-18 Mfr # FEH311.025.P.1.A.1.T3.E.0.A.1.A.0.A.1.B.3.B.1...H2...T3.M5
COMPARE
52.8 1.06 1"
Call For Price
ABB FEH311 HygenicMaster Magnetic Flowmeter, 1 1/2" - 3.17 to 159 GPM EW-32813-20 Mfr # FEH311.040.P.1.A.1.T3.E.0.A.1.A.0.A.1.B.3.B.1...H2...T3.M5
COMPARE
159 3.17 1-1/2"
Call For Price
ABB FEH311 HygenicMaster Magnetic Flowmeter, 2" - 5.28 to 264 GPM EW-32813-22 Mfr # FEH311.050.P.1.A.1.T3.E.0.A.1.A.0.A.1.B.3.B.1...H2...T3.M5
COMPARE
264 5.28 2"
Call For Price
ABB FEH311 HygenicMaster Magnetic Flowmeter, 3" - 15.9 to 739 GPM EW-32813-24 Mfr # FEH311.080.P.1.A.1.T3.E.0.A.1.A.0.A.1.B.3.B.1...H2...T3.M5
COMPARE
739 15.9 3"
Call For Price
ABB FEH311 HygenicMaster Magnetic Flowmeter, 4" - 21.1 to 1057 GPM EW-32813-26 Mfr # FEH311.100.P.1.A.1.T3.E.0.A.1.A.0.A.1.B.3.B.1...H2...T3.M5
COMPARE
1057 21.1 4"
Call For Price
Showing 1- 7 of 7

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat