ACE GLASS Separatory Funnels

Squibb type with plug and lock-tight stopper
Funnels feature a leak-tight locking stopper that will not fall out while shaking or transporting. Outer ground joint at top is externally threaded so the stopper can be secured with a cap and O-ring. Funnels include plug, stopper, cap, and O-ring.
$240.00 - $575.00USD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (mL) Material Stopcock Plug Size
Availability Pricing
Ace Glass 7231-55 Separatory Glass Funnel, 24/40 joint, 60 mL EW-34731-00 Mfr # 7231-55
COMPARE
60 Glass 2
$240.00USD / Each
Ace Glass 7231-57 Separatory Glass Funnel, 24/40 joint, 125 mL EW-34731-02 Mfr # 7231-57
COMPARE
125 Glass 2
$294.00USD / Each
Ace Glass 7231-59 Separatory Glass Funnel, 24/40 joint, 250 mL EW-34731-04 Mfr # 7231-59
COMPARE
250 Glass 4
$347.00USD / Each
Ace Glass 7231-63 Separatory Glass Funnel, 24/40 joint, 1000 mL EW-34731-08 Mfr # 7231-63
COMPARE
1000 Glass 4
$462.00USD / Each
Ace Glass 7231-65 Separatory Glass Funnel, 45/50 joint, 2000 mL EW-34731-10 Mfr # 7231-65
COMPARE
2000 Glass 6
$575.00USD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat