This product is now discontinued, View Related Products

Additel 672 Digital Pressure Calibrators

High calibration accuracy with data logging capabilities
  • Power transmitters during testing using built-in 24 volt loop supply
  • Pressure switch test
  • HART® communication capability
  • Advanced temperature compensation
  • Backlight, dual readout display with six-digit resolution
  • Min/Max/Hold function to capture changing measurements
  • Data logging
  • Operates on rechargeable battery or AC adapter
The Additel 672 calibrator uses advanced microprocessor technology and state-of-the-art silicon pressure sensors to provide a high-accuracy calibration solution for gauges, transmitters, and switches. It can measure pressure precisely with a built-in pressure sensor, read the current or mV output produced by the transducer, and supply an excitation voltage to power sensors or transmitters during calibration. This unit is ideal for in-line pressure calibration and for pressure leak and switch testing.
Data logging capacity holds up to 30 files with 40 records per file. Data logging can be done in manual or automatic mode at user-defined intervals.
Aluminum case construction and 316L SS wetted parts make the instrument both portable and durable. An optional carrying case is available for protection and portability.
Call For Price

24 variations of this product are available.

See All Product Options Below
24 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
Additel Gauge Pressure Calibrator, -15-0 psi, 0.02% Full-scale Accuracy EW-16105-67 Mfr # ADT672-02-V15-PSI-N
COMPARE
Gauge Pressure Calibrator, -15-0 psi, 0.02% Full-scale Accuracy
Call For Price
Additel Gauge Pressure Calibrator, 0-30 psi, 0.02% Full-scale Accuracy EW-16105-69 Mfr # ADT672-02-GP30-PSI-N
COMPARE
Gauge Pressure Calibrator, 0-30 psi, 0.02% Full-scale Accuracy
Call For Price
Additel Gauge Pressure Calibrator, 0-100 psi, 0.02% Full-scale Accuracy EW-16105-70 Mfr # ADT672-02-GP100-PSI-N
COMPARE
Gauge Pressure Calibrator, 0-100 psi, 0.02% Full-scale Accuracy
Call For Price
Additel Gauge Pressure Calibrator, 0-300 psi, 0.02% Full-scale Accuracy EW-16105-71 Mfr # ADT672-02-GP300-PSI-N
COMPARE
Gauge Pressure Calibrator, 0-300 psi, 0.02% Full-scale Accuracy
Call For Price
Additel Gauge Pressure Calibrator, 0-1000 psi, 0.02% Full-scale Accuracy EW-16105-72 Mfr # ADT672-02-GP1K-PSI-N
COMPARE
Gauge Pressure Calibrator, 0-1000 psi, 0.02% Full-scale Accuracy
Call For Price
Additel Gauge Pressure Calibrator, 0-3000 psi, 0.02% Full-scale Accuracy EW-16105-73 Mfr # ADT672-02-GP3K-PSI-N
COMPARE
Gauge Pressure Calibrator, 0-3000 psi, 0.02% Full-scale Accuracy
Call For Price
Additel Gauge Pressure Calibrator, 0-10,000 psi, 0.02% Full-scale Accuracy EW-16105-74 Mfr # ADT672-02-GP10K-PSI-N
COMPARE
Gauge Pressure Calibrator, 0-10,000 psi, 0.02% Full-scale Accuracy
Call For Price
Additel Gauge Pressure Calibrator, 0-36,000 psi, 0.1% Full-scale Accuracy, 1/4" Autoclave M-250-C Connection EW-16105-75 Mfr # ADT672-10-GP36K-PSI-AM
COMPARE
Gauge Pressure Calibrator, 0-36,000 psi, 0.1% Full-scale Accuracy, 1/4" Autoclave M-250-C Connection
Call For Price
Additel Compound Pressure Calibrator, ±2 psi, 0.05% Full-scale Accuracy EW-16105-76 Mfr # ADT672-05-CP2-PSI-N
COMPARE
Compound Pressure Calibrator, ±2 psi, 0.05% Full-scale Accuracy
Call For Price
Additel Compound Pressure Calibrator, -15 to 30 psi, 0.05% Full-scale Accuracy EW-16105-77 Mfr # ADT672-05-CP30-PSI-N
COMPARE
Compound Pressure Calibrator, -15 to 30 psi, 0.05% Full-scale Accuracy
Call For Price
Additel Absolute Pressure Calibrator, 30 psi, 0.1% Full-scale Accuracy EW-16105-78 Mfr # ADT672-10-AP30-PSI-N
COMPARE
Absolute Pressure Calibrator, 30 psi, 0.1% Full-scale Accuracy
Call For Price
Additel Absolute Pressure Calibrator, 100 psi, 0.1% Full-scale Accuracy EW-16105-79 Mfr # ADT672-10-AP100-PSI-N
COMPARE
Absolute Pressure Calibrator, 100 psi, 0.1% Full-scale Accuracy
Call For Price
Additel Differential Pressure Calibrator, ±10" H2O, 0.05% Full-scale Accuracy EW-16105-80 Mfr # ADT672-05-DP10-H2O
COMPARE
Differential Pressure Calibrator, ±10" H2O, 0.05% Full-scale Accuracy
Call For Price
Additel Gauge Pressure Calibrator, 0-30 psi, 0.05% Full-scale Accuracy EW-16105-82 Mfr # ADT672-05-GP30-PSI-N
COMPARE
Gauge Pressure Calibrator, 0-30 psi, 0.05% Full-scale Accuracy
Call For Price
Additel Gauge Pressure Calibrator, 0-100 psi, 0.05% Full-scale Accuracy EW-16105-83 Mfr # ADT672-05-GP100-PSI-N
COMPARE
Gauge Pressure Calibrator, 0-100 psi, 0.05% Full-scale Accuracy
Call For Price
Additel Gauge Pressure Calibrator, 0-300 psi, 0.05% Full-scale Accuracy EW-16105-84 Mfr # ADT672-05-GP300-PSI-N
COMPARE
Gauge Pressure Calibrator, 0-300 psi, 0.05% Full-scale Accuracy
Call For Price
Additel Gauge Pressure Calibrator, 0-600 psi, 0.02% Full-scale Accuracy EW-16105-85 Mfr # ADT672-02-GP600-PSI-N
COMPARE
Gauge Pressure Calibrator, 0-600 psi, 0.02% Full-scale Accuracy
Call For Price
Additel Gauge Pressure Calibrator, 0-600 psi, 0.05% Full-scale Accuracy EW-16105-88 Mfr # ADT672-05-GP600-PSI-N
COMPARE
Gauge Pressure Calibrator, 0-600 psi, 0.05% Full-scale Accuracy
Call For Price
Additel Gauge Pressure Calibrator, 0-40,000 psi, 0.1% Full-scale Accuracy, 1/4" Autoclave F-250-C Connection EW-16108-85 Mfr # ADT672-10-GP40K-PSI-AF
COMPARE
Gauge Pressure Calibrator, 0-40,000 psi, 0.1% Full-scale Accuracy, 1/4" Autoclave F-250-C Connection
Call For Price
Additel Gauge Pressure Calibrator, 0-40,000 psi, 0.1% Full-scale Accuracy, 1/4" Autoclave M-250-C Connection EW-16108-86 Mfr # ADT672-10-GP40K-PSI-AM
COMPARE
Gauge Pressure Calibrator, 0-40,000 psi, 0.1% Full-scale Accuracy, 1/4" Autoclave M-250-C Connection
Call For Price
Showing 1 - 20 of 24

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat