This product is now discontinued, View Related Products

Additel 761 Automated Pressure Calibrators

Portable turn-key solution for field and laboratory pressure calibration
  • Fully automated pressure calibrator with built-in pressure generator/controller to 375 psi (25 bar)
  • Accuracy of ±0.02% full-scale
  • Dual pressure modules for maximum accuracy
  • Built-in filter and liquid trap with venting system prevents calibrator contamination
  • Portable — weighs only 12.4 lb (5.6 kg)
  • Data logging and HART communications
  • Pressure units: psi, in. Hg, mm Hg, kPa, mPa, Pa, mbar, bar, kgf/cm2, in. H2O, mm H2O
The perfect solution for calibrating gauges, transmitters, and switches in the field or in the laboratory.This portable unit contains a high-performance electronic pump and precision pressure controller that automatically generates from 90% vacuum to 375 psi with 0.005% full-scale stability and ±0.02% full-scale accuracy. Two integrated pressure modules with different ranges provide maximum calibrator accuracy.

Optional external pressure modules can be used with the 761 calibrator to measure pressures up to 10,000 psi (700 bar) with ±0.025% full-scale accuracy; contact us for details.
The 761 calibrator also features HART communications capability, supplies 24 volt loop power, and reads the current or voltage produced by the pressure transducers. A built-in filter and liquid trap blocks solid particles and a small amount of liquid that can be blown out through its venting system, preventing contamination.

A large 7" LCD color screen (800 x 480) and intuitive icon-driven menu provide an easy-to-learn user interface. The calibrator is easily programmed to run through calibration ranges automatically or in preset steps. Multilingual interface contains English, German, French, Italian, Spanish, Portuguese, and simplified Chinese languages. Internal memory stores 120 tasks or files.
Call For Price

9 variations of this product are available.

See All Product Options Below
9 PRODUCT OPTIONS
Compareitem specifications
Max Pressure Pressure Accuracy
Availability Pricing
Additel 761-D-N Automated Pressure Calibrator, -25-25mbar,-1-1bar,1/4NPTF EW-16101-08 Mfr # ADT761-D-N
COMPARE
module 1: ­10 to 10 inches water ( ­25 to 25 mbar); module 2: ­15 to 15 psi ( ­1 to 1 bar) module 1 ±0.05%FS, module 2 ±0.02%FS
Call For Price
Additel 761-L-N Automated Pressure Calibrator, -1-2.5bar, 0-7bar,1/4NPTF EW-16101-10 Mfr # ADT761-L-N
COMPARE
module 1: ­15 to 35 psi ( ­1 to 2.5 bar); module 2: 0 to 100 psi (0 to 7 bar) module 1: ±0.02%FS, module 2: ±0.02%FS
Call For Price
Additel 761-M-N Automated Pressure Calibrator, -1-2.5bar, 0-25bar,1/4NPTF EW-16101-12 Mfr # ADT761A-500-CP35-N
COMPARE
module 1: ­15 to 35 psi ( ­1 to 2.5 bar); module 2: 0 to 375 psi (0 to 25 bar) module 1: ±0.02%FS, module 2: ±0.02%FS
Call For Price
Additel 761-LLP Automated Pressure Calibrator, -10"-10" water EW-16107-36 Mfr # ADT761-LLP
COMPARE
module 1: to 1 to 1 inch water, module 2: to 10 to 10 inch water module 1: ±0.05%FS, module 2: ±0.05%FS
Call For Price
Additel 761-H-N Automated Pressure Calibrator, -0.9-40bar,1/4NPTF EW-16107-37 Mfr # ADT761-H-N
COMPARE
module 1: to 13 to 35 psi, module 2: 0 to 600 psi module 1: ±0.02%FS, module 2: ±0.02%FS
Call For Price
Additel 761-LA-N Automated Pressure Calibrator, -0.95-7bar,abs/g,1/4 NPTF EW-16107-38 Mfr # ADT761-LA-N
COMPARE
module 1: to 13.5 to 35 psig, 1.2 to 50 psia; module 2: to 13.5 to 100 psig, 1.2 to 115 psia module 1: ±0.02%FS (psig), ±0.03%FS (psia); module 2: ±0.02%FS (psig), ±0.025%FS (psia)
Call For Price
Additel 761-MA-N Automated Pressure Calibrator, -0.9-25bar,abs/g,1/4 NPTF EW-16107-39 Mfr # ADT761-MA-N
COMPARE
module 1: to 13.5 to 35 psig, 1.7 to 50 psia; module 2: to 13 to 375 psig, 1.7 to 390 psia module 1: ±0.02%FS (psig), ±0.03%FS (psia); module 2: ±0.02%FS (psig), ±0.025%FS (psia)
Call For Price
Additel 761-HA-N Automated Pressure Calibrator, -0.9-40bar, abs/g,1/4 NPTF EW-16107-40 Mfr # ADT761-HA-N
COMPARE
module 1: to 13 to 35 psig, 1.7 to 50 psia; module 2: to 13 to 600 psig, 1.7 to 615 psia module 1: ±0.02%FS (psig), ±0.03%FS (psia); module 2: ±0.02%FS (psig), ±0.025%FS (psia)
Call For Price
Additel 761-BP-N Automated Pressure Calibrator, 100-1200hPa,1/4 NPTF EW-16107-41 Mfr # ADT761-BP-N
COMPARE
1200 hPa module 1: ±0.01%FS, module 2: N/A
Call For Price
Showing 1- 9 of 9

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat