This product is now discontinued, View Related Products

AEMC 8230 PowerPad Jr

Measures up to 600 Vrms or VDC
Measures up to 6500 AAC or 1400 ADC (probe dependent)
Displays min, max and average volts and amps, crest factor, peak value and K-factor
Calculates and displays watts, VARs and VA, Power FActor and displacement power factor for single-phase and balanced three-phase
Displays total harmonic distortion (THD-F and THD-R) for voltage and current
Displays individual harmonic values and % for volts and amps through the 50th harmonic
Captures up to 4096 alarm events from up to 10 different thresholds
Displays and records up to 17 different power quality parameters


Standard accessories include: current probes with 10 ft leads and black connector, black and red 10 ft voltage leads and alligator clips, RS232 DB9F optically coupled serial cable, NiMH battery, US 120V power cord, DataView® software, carrying bag, soft carrying pouch and user manual


Call For Price

7 variations of this product are available.

See All Product Options Below
7 PRODUCT OPTIONS
Compareitem specifications
Max AC Current (amps) Max AC Voltage (Voltage) Reactive Power Range
Availability Pricing
AEMC 8230 W/MN93-BK Powerpad Jr. 8230 with 240A Current Probe Model 8230 with MN93-Bk EW-20019-71 Mfr # 2130.82.
COMPARE
Call For Price
AEMC 8230 W/SR193-BK Powerpad Jr 8230 with 1200A Currnt Probe Model 8230 with SR193-Bk EW-20019-72 Mfr # 8230 W/SR193-BK
COMPARE
Call For Price
AEMC 8230 W/193-24-B Powerpad JrModel 823 with 24in 6500A AmpFlex Current Probe EW-20019-73 Mfr # 2130.84 | 8230 W/193-24-BK
COMPARE
Call For Price
AEMC 8230 W/193-36-B Powerpad Jr 8230 with 36in 6500A AmpFlex Current Probe EW-20019-74 Mfr # 2130.85 | 8230 W/193-36-BK
COMPARE
Call For Price
AEMC 8230 W/MR193-BK Powerpad Jr 8230 with 1kAC/1400ADC Probe Model 8230 with Mr93-Bk EW-20019-75 Mfr # 8230 W/MR193-BK
COMPARE
Call For Price
AEMC 8230 W/MN193-BK Powerpad Jr 8230 with 6A/120Aac Probe Model 8230 with MN93-Bk EW-20019-76 Mfr # 8230 W/MN193-BK
COMPARE
Call For Price
AEMC M193-10-BK MiniFlex Sensor for Power Quality Analyzers EW-20036-90 Mfr # MA193-10-BK
COMPARE
Call For Price
Showing 1- 7 of 7

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat