AEMC Data Loggers with DataView Software

Simple Logger II TRMS Clamp-on Current Model CL601
  • 0 to 600 ARMS
  • True RMS measurements
  • Records at rate of 8 per second
  • Self-contained, no exposed connections
  • Overload indication
  • Simple, one-button operation
  • Alarm function
  • 300 V Cat. IV, 600 V Cat. III

    Simple Logger II TRMS
  • 50 V Cat. III
  • Current Models L101, L102, L261
  • Uses standard probes with voltage output and BNC connection (models L101 & L102)
  • TRMS voltage recording up to 600 VAC (model L261)
  • 2 inputs (model L102)
  • 64 samples per cycle
  • Programmable sample rates from 8 every second to 1 every day
  • 3 user-selectable storage modes
  • Stores up to 240,000 measurements in nonvolatile memory
  • 50 V Cat III (models L101 and L102); 300 V Cat IV; 600 V Cat III (model L261)
  • Probes sold separately

  • $425.00USD / Each

    1 variations of this product are available.

    See All Product Options Below
    1 PRODUCT OPTIONS
    Compareitem specifications
    DC Current Accuracy (ADC) DC Current Resolution (ADC) Max Current (ADC)
    Availability Pricing
    AEMC L261 1 Channel, TRMS, 600 VAC EW-26060-08 Mfr # 2126.05
    COMPARE
    $425.00USD / Each
    Showing 1- 1 of 1

    Need Help with this product?

    Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

    Call Us At1-800-323-4340
    Live chat