This product is now discontinued, View Related Products

Ametek Fixed Range Pressure Transmitters

FEATURES
  • A miniature, low-priced fixed range transmitter, just 0.83 lbs. (374 grams)
  • All welded 316 stainless steel construction and wetted parts (no aluminum)
  • Ranges form vacuum to 5000 psi (0 to 1 to 0 to 345 bar)
    ±0.30% accuracy
  • designed to meet FM Explosion-proof approvals (Consults factory for approvals)
  • 4 to 20 mA output at 12 to 30 VDC
  • 3/4-Inch NPT Female conduit connection cable
  • 1/2-Inch NPT Female pressure port connection
  • Straight in-line construction for a slim profile
  • 24 Inch cable standard
Call For Price

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Accuracy Max Pressure (PSI) Resolution
Availability Pricing
Ametek 831TG0015BLS 0-15 Psig Fixed Range Press Transmitter EW-68448-78 Mfr # 831TG0015BLS
COMPARE
15
Call For Price
Ametek 831TG0100BLS Fixed Pres Trans 0-100 Psig EW-68448-79 Mfr # 831TG0100BLS
COMPARE
100
Call For Price
Ametek 831TG1000BLS 0-1000 Psig Fixed Range Press Transmitter EW-68448-80 Mfr # 831TG1000BLS
COMPARE
1000
Call For Price
Ametek 831TG5000BLS 0-5000 Psig Fixed Range Press Transmitter EW-68448-81 Mfr # 831TG5000BLS
COMPARE
5000
Call For Price
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat