This product is now discontinued, View Related Products

Amprobe 400A Swivel Clamp Meters

Available for sale in the United States and Canada only Rotating head provides easy viewing of measurements in tight or inconvenient places
  • Advanced VoltTect non-contact voltage detection
  • Slim jaw design with one hand operation
  • Measures AC Current up to 400 AC A, AC/DC Voltage up to 600 V, resistance and capacitance
  • Temperature measurement (ACD-21SW only)
  • Audible continuity and auto and manual ranging
  • Data hold and auto power off
  • Diode Test (ACD-20SW only)
  • Accommodates conductors up to 1.18 in. (30mm) in diameter
  • Safety CAT III 600 V
Call For Price

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
DC Max (Volts) DC Voltage Accuracy True Rms
Availability Pricing
Amprobe ACD-20SW Swivel Digital Clamp Meter, 400A EW-20034-70 Mfr # ACD-20SW
COMPARE
600
Call For Price
Amprobe ACD-21SW Swivel Digital Clamp Meter, 400A, with Temperature and Capacitance EW-20034-71 Mfr # ACD-21SW
COMPARE
600
Call For Price
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat