Argos Technologies EasyFit™ Microcentrifuge Tubes

Gentle cap opening force
  • Autoclavable at 121°C, freezable to -100°C and boiled up to 75°C
  • Free of RNase, DNase, Endotoxins and human DNA
  • Certified TSE/BSE free
  • Withstands centrifugation up to 30,000 g
EasyFit™ microcentrifuge tubes are made from class 6 polypropylene and manufactured in a class 8 clean room to produce a crystal clear, transparent tube. They feature an extended lip for easy opening, marked graduations, and frosted lid on cap and tube. Tubes are supplied in a durable, resealable zip closure bag.
ITEM(S) ON SALE
$14.55 - $22.76USD / Pkg of 500

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Tube Capacity (mL) Tube Color Description
Availability Pricing
COMPARE
0.5 Clear EasyFit™ Microcentrifuge Tube, 0.5 mL; 500/Pk
$14.55USD / Pkg of 500
$19.40USD / Pkg of 500
COMPARE
1.5 Clear EasyFit™ Microcentrifuge Tube, 1.5 mL; 1000/Pk
$22.76USD / Pkg of 1000
$30.35USD / Pkg of 1000
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat