This product is now discontinued, View Related Products

Ashcroft L-Series Multifunction Pressure Switches

Designed for general-purpose to highly caustic applications
Watertight, general purpose pressure switch is designed for use in applications requiring high reliability, safety and accuracy. Its straight forward design allows for easy field installation and calibration. Single setpoint with fixed or adjustable deadband or two independent set points with fixed deadband units are available. Aluminum housing is epoxy coated for durability and long life.


Switches have a wide range of uses — choose from inches WC to high pressure in gauge or differential ranges. Applications include pulp and paper mills, pharmaceutical manufacturing, dairies, and breweries.

Call For Price

40 variations of this product are available.

See All Product Options Below
40 PRODUCT OPTIONS
Compareitem specifications
Enclosure Rating Instrument Connection Npt(F) (in) Max Pressure (PSI)
Availability Pricing
Ashcroft Pressure Switch, 30" WC, 1/4" NPT(F); Single Set Point, Adjustable Dead Band EW-68360-00 Mfr # LPAN4HGB25XK330IW
COMPARE
Call For Price
Ashcroft Pressure Switch, 60" WC, 1/4" NPT(F); Single Set Point, Adjustable Dead Band EW-68360-01 Mfr # LPAN4HB2560IW
COMPARE
Call For Price
Ashcroft Pressure Switch, 100" WC, 1/4" NPT(F); Single Set Point, Adjustable Dead Band EW-68360-02 Mfr # LPAN4HB25100IW
COMPARE
Call For Price
Ashcroft Pressure Switch, 150" WC, 1/4" NPT(F); Single Set PointPressure Switch, 100" WC, 1/4" NPT(F) EW-68360-03 Mfr # LPAN4HB25150IW
COMPARE
Call For Price
Ashcroft Pressure Switch, 15 PSI, 1/4" NPT(F); Single Set PointPressure Switch, 100" WC, 1/4" NPT(F); Sin EW-68360-04 Mfr # LPAN4HB2515#
COMPARE
Call For Price
Ashcroft Pressure Switch, 30 PSI, 1/4" NPT(F); Single Set PointPressure Switch, 100" WC, 1/4" NPT(F); Sin EW-68360-05 Mfr # LPAN4HB2530#
COMPARE
Call For Price
Ashcroft Pressure Switch, 60 PSI, 1/4" NPT(F); Single Set PointPressure Switch, 100" WC, 1/4" NPT(F); Sin EW-68360-06 Mfr # LPAN4HB2560#
COMPARE
Call For Price
Ashcroft Pressure Switch, 100 PSI, 1/4" NPT(F); Single Set PointPressure Switch, 100" WC, 1/4" NPT(F) EW-68360-07 Mfr # LPAN4HB25100#
COMPARE
Call For Price
Ashcroft Pressure Switch, 200 PSI, 1/4" NPT(F); Single Set PointPressure Switch, 100" WC, 1/4" NPT(F) EW-68360-08 Mfr # LPAN4HB25200#
COMPARE
Call For Price
Ashcroft Pressure Switch, 400 PSI, 1/4" NPT(F); Single Set PointPressure Switch, 100" WC, 1/4" NPT(F) EW-68360-09 Mfr # LPAN4HB25400#
COMPARE
Call For Price
Ashcroft Pressure Switch, 600 PSI, 1/4" NPT(F); Single Set PointPressure Switch, 100" WC, 1/4" NPT(F) EW-68360-10 Mfr # LPAN4HB25600#
COMPARE
Call For Price
Ashcroft Pressure Switch, 1000 PSI, 1/4" NPT(F); Single Set PointPressure Switch, 100" WC, 1/4" NPT(F) EW-68360-11 Mfr # LPAN4HB251000#
COMPARE
Call For Price
Ashcroft Pressure Switch, 30" WC, 1/4" NPT(F); 2 Set Points, Fixed Deadband EW-68360-12 Mfr # LPDN4GGB2530IW
COMPARE
Call For Price
Ashcroft Pressure Switch, 60" WC, 1/4" NPT(F); Two Set Points, Fixed Deadband EW-68360-13 Mfr # LPDN4GGB2560IW
COMPARE
Call For Price
Ashcroft Pressure Switch, 100" WC, 1/4" NPT(F); Two Set Points, Fixed Deadband EW-68360-14 Mfr # LPDN4GGB25100IW
COMPARE
Call For Price
Ashcroft Pressure Switch, 150" WC, 1/4" NPT(F); Two Set Points, Fixed Deadband EW-68360-15 Mfr # LPDN4GGB25150IW
COMPARE
Call For Price
Ashcroft Pressure Switch, 15 PSI, 1/4" NPT(F); Two Set Points, Fixed Deadband EW-68360-16 Mfr # LPDN4GGB2515#
COMPARE
Call For Price
Ashcroft Pressure Switch, 30 PSI, 1/4" NPT(F); Two Set Points, Fixed Deadband EW-68360-17 Mfr # LPDN4GGB2530#
COMPARE
Call For Price
Ashcroft Pressure Switch, 60 PSI, 1/4" NPT(F); Two Set Points, Fixed Deadband EW-68360-18 Mfr # LPDN4GGB2560#
COMPARE
Call For Price
Ashcroft Pressure Switch, 100 PSI, 1/4" NPT(F); Two Set Points, Fixed Deadband EW-68360-19 Mfr # LPDN4GGB25100#
COMPARE
Call For Price
Showing 1 - 20 of 40

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat