Atago Abbe Refractometers

Uncompromising precision at an economical cost
  • Meets ASTM D 1416-89, Section 38-46 requirements
These Abbe refractometers provide highly accurate refractive index and Brix measurements of liquids and solids. Place your sample on the main prism, which is rimmed with stainless steel to prevent corrosion, look through the eyepiece and line up the shadowline in the crosshairs. The built-in 589 nm illuminator light source provides stable, monochromatic light (02939-00, -02 include LED light source), making it easy to read the black lines on the green field. The frosted secondary prism directs light to the main prism evenly, and lifts up for easy placement of solids and viscous liquids on the main prism. The color compensator knob allows you to adjust the boundary line for higher clarity and fine tuning capability for greater resolution. Use the color compensation knob and a conversion table to measure dispersion (variance of RI with different wavelengths of light).
In order to maintain constant temperature at both prisms, these refractometers include four 9-mm OD ports (using 6 to 7-mm ID tubing) for connections to a constant-temperature bath. A thermistor thermometer for measuring temperature is built into the main prism. The temperature of the main prism is indicated on the LCD from 0 to 50°C with ±0.2°C accuracy; a digital temperature display unit is included. The built-in desiccant chamber removes moisture from internal optics ensuring an unobstructed view of scales.
$7,270.00 - $12,229.00USD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Accuracy Max Brix Range (%) Resolution
Availability Pricing
Atago 1211 Abbe Refractometer, for liquids, 100-240 VAC EW-02939-00 Mfr # 1211
COMPARE
±0.1% (Brix); ±0.0002 (RI) 95 0.5% (Brix); 0.001 (RI)
$7,270.00USD / Each
Atago 1212 Abbe Refractometer, for solids/liquids, 100-240 VAC EW-02939-02 Mfr # 1212
COMPARE
±0.1% (Brix); ±0.0002 (RI) 95 0.5% (Brix); 0.001 (RI)
$8,978.00USD / Each
Atago 1230 3T High-Precision Abbe refractometer; 0 to 95.0% Brix, 1.3000 to 1.7000 RI EW-02940-04 Mfr # 1230 3T
COMPARE
±0.05% (Brix); ±0.0001 (RI) 95 0.1% (Brix); 0.0002 (RI)
$12,229.00USD / Each
Atago 1240 4T Standard Abbe refractometer, 1.4700 to 1.8700 RI EW-02940-06 Mfr # 1240 4T
COMPARE
±0.0002 (RI) 0.001 (RI)
$9,399.00USD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat