ATAGO® Palette-Style Digital Refractometers

Measure sugar, salt, or wine concentrations in seconds
  • Water-resistant design is ideal for field use in damp areas
  • Provides operator the ability to set user scales
Fast and accurate concentration readings make these compact portable refractometers ideal for on-site use. A built-in thermistor provides automatic temperature compensation (ATC) so you don’t have to struggle with temperature correction tables. Error messages indicate concentrations or temperatures that fall out of range, inadequate sample volume, standardization errors, or low-battery. Easily calibrate units using distilled water and the zero-adjustment button.
$1,482.00 - $2,849.00USD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Accuracy Resolution Description
Availability Pricing
Atago 3405 PR-32A Palette-style digital refractometer, 0.0 to 32.0% Brix EW-02940-47 Mfr # 3405 PR-32A
COMPARE
±0.1% (Brix) 0.1% (Brix) Palette-style digital refractometer, 0.0 to 32.0% Brix
$1,482.00USD / Each
Atago 3442 PR-101A Palette-style digital refractometer, 0.0 to 45.0% Brix EW-02940-49 Mfr # 3442 PR-101A
COMPARE
±0.1% (Brix) 0.1% (Brix) Palette-style digital refractometer, 0.0 to 45.0% Brix
$1,926.00USD / Each
Atago 3452 PR-201A Palette-style digital refractometer, 0.0 to 60.0% Brix EW-02940-51 Mfr # 3452 PR-201A
COMPARE
±0.1% (Brix) 0.1% (Brix) Palette-style digital refractometer, 0.0 to 60.0% Brix
$2,849.00USD / Each
Atago 4210 ES-421 Palette-style digital refractometer, 0.0 to 10.0% salinity EW-02940-61 Mfr # 4211 ES-421
COMPARE
±0.05% of reading (0.00 to 1.00%); ±0.5% of reading (1.01 to 10.0%) 0.01% (0.00 to 2.99%); 0.1% (3.0 to 10.0%) Palette-style digital refractometer, 0.0 to 10.0% salinity
$1,810.00USD / Each
Atago 3462 PR-301A Palette-style digital refractometer, 45.0 to 90.0% Brix EW-02940-63 Mfr # 3462 PR-301A
COMPARE
±0.1% (Brix) 0.1% (Brix) Palette-style digital refractometer, 45.0 to 90.0% Brix
$2,598.00USD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat