This product is now discontinued, View Related Products

B&K Precision Programmable Dual-Range DC Power Supplies

Units deliver clean, stable, and precise output power
  • Exceptionally low ripple and noise for added flexibility
  • Front and rear panel output
  • List mode for executing up to 10 stored test sequences with a maximum of 150 steps in total
  • Overvoltage, overcurrent, overtemperature protection, and key-lock function
  • Store and recall up to 10 power settings
  • Programmable voltage and current slew rates
  • Standard SCPI compliant USB interface
  • Four optional modular interface cards available: GPIB/LAN, digital I/O and analog control, RS-485, or RS-232
These power supplies offer SCPI IEEE488.2 compliant USB (standard), RS-232, RS-485, GPIB and LAN interfaces, combined with front and rear panel output and remote sense terminals to facilitate test system development and integration. The LAN interface includes a built-in web server that allows users to configure, control, or monitor basic power supply settings.

In addition to a full numerical keypad for convenient data entry, these units also provide unique features not typically found in comparable power sources, such as LED test modes, modular interface card slots, automatic range selection, and an optional 8-bit bidirectional digital I/O interface.
Call For Price

9 variations of this product are available.

See All Product Options Below
9 PRODUCT OPTIONS
Compareitem specifications
Output Current Output Voltage Ripple and Noise
Availability Pricing
B&K Precision 9171 Programmable Dual Range DC Power Supply, 10V/10A, 20V/5A EW-20045-71 Mfr # 9171
COMPARE
0 to 10 A, 0 to 5 A 0 to 10 VDC, 0 to 20 VDC ≤ 0.35 mVrms, ≤ 3 mVp-p
Call For Price
B&K Precision 9172 Programmable Dual Range DC Power Supply, 35V/3A, 70V/1.5A EW-20045-72 Mfr # 9172
COMPARE
0 to 3 A, 0 to 1.5 A 0 to 35 VDC, 0 to 70 VDC ≤ 0.5 mVrms, ≤ 5 mVp-p
Call For Price
B&K Precision 9173 Programmable Dual Range DC Power Supply, 10V/10A, 20V/5A EW-20045-73 Mfr # 9173
COMPARE
0 to 10 A, 0 to 5 A 0 to 10 VDC, 0 to 20 VDC ≤ 0.35 mVrms, ≤ 3 mVp-p
Call For Price
B&K Precision 9174 Programmable Dual Range DC Power Supply, 35V/3A, 70V/1.5A EW-20045-74 Mfr # 9174
COMPARE
0 to 3 A, 0 to 1.5 A 0 to 35 VDC, 0 to 70 VDC ≤ 0.5 mVrms, ≤ 5 mVp-p
Call For Price
B&K Precision 9181 Programmable Dual Range DC Power Supply, 18V/8A, 36V/4A EW-20045-79 Mfr # 9181
COMPARE
0 to 8 A, 0 to 4 A 0 to 18 VDC, 0 to 36 VDC ≤ 0.35 mVrms, ≤ 3 mVp-p
Call For Price
B&K Precision 9182 Programmable Dual Range DC Power Supply, 10V/20A, 20V/10A EW-20045-80 Mfr # 9182
COMPARE
0 to 20 A, 0 to 10 A 0 to 10 VDC, 0 to 20 VDC ≤ 0.35 mVrms, ≤ 3 mVp-p
Call For Price
B&K Precision 9183 Programmable Dual Range DC Power Supply, 35V/6A, 70V/3A EW-20045-81 Mfr # 9183
COMPARE
0 to 6 A, 0 to 3 A 0 to 35 VDC, 0 to 70 VDC ≤ 0.5 mVrms, ≤ 5 mVp-p
Call For Price
B&K Precision 9184 Programmable Dual Range DC Power Supply, 100V/2A, 200V/1A EW-20045-82 Mfr # 9184
COMPARE
0 to 2 A, 0 to 1 A 0 to 100 VDC, 0 to 200 VDC ≤ 1.5 mVrms, ≤ 15 mVp-p
Call For Price
B&K Precision 9185 Prog Dual Range DC Power Supply 400V/0.5A 600V/0.35A EW-20045-83 Mfr # 9185
COMPARE
0 to 0.5 A, 0 to 0.35 A 0 to 400 VDC, 0 to 600 VDC ≤ 4.5 mVrms, ≤ 45 mVp-p
Call For Price
Showing 1- 9 of 9

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat