This product is now discontinued, View Related Products

Bürkle Interchangable Tips for the Stainless Steel Samplers

Interchangable tips designed for use with the Stainless Steel samplers without heads
  • Constructed of 316L stainless steel
  • Autoclavable up to 121°C for 20 minutes
  • Tips fit samplers with 12 mm or 25 mm diameters
The stainless steel microsamplers without heads, models 06041-06 through 06041-13, are ideal for sampling small quantities of powder. These samplers will accept interchangeable heads, allowing you to sample different volumes. The 12 mm diameter samplers will accept heads capable of sampling volumes of 0.2, 0.5, or 1 mL. The 25 mm diameter samplers will accept heads that can sample volumes of 2, 5, or 10 mL. Samplers and heads are sold separately.
Call For Price

6 variations of this product are available.

See All Product Options Below
6 PRODUCT OPTIONS
Compareitem specifications
Diameter (in) Volume (mL) Description
Availability Pricing
Burkle 5307-0102 Head unit insert for 12 mm powder sampling lance; .2 mL EW-06041-00 Mfr # 5307-0102
COMPARE
0.47 0.2 Head unit insert for 12 mm powder sampling lance; 0.2 mL
Call For Price
Burkle 5307-0105 Head unit insert for 12 mm powder sampling lance; .5 mL EW-06041-01 Mfr # 5307-0105
COMPARE
0.47 0.5 Head unit insert for 12 mm powder sampling lance; 0.5 mL
Call For Price
Burkle 5307-0110 Head unit insert for 12 mm powder sampling lance; 1 mL EW-06041-02 Mfr # 5307-0110
COMPARE
0.47 1 Head unit insert for 12 mm powder sampling lance; 1 mL
Call For Price
Burkle 5307-0202 Head unit insert for 25 mm powder sampling lance; 2 mL EW-06041-03 Mfr # 5307-0202
COMPARE
1 2 Head unit insert for 25 mm powder sampling lance; 2 mL
Call For Price
Burkle 5307-0205 Head unit insert for 25 mm powder sampling lance; 5 mL EW-06041-04 Mfr # 5307-0205
COMPARE
1 5 Head unit insert for 25 mm powder sampling lance; 5 mL
Call For Price
Burkle 5307-0210 Head unit insert for 25 mm powder sampling lance; 10 mL EW-06041-05 Mfr # 5307-0210
COMPARE
1 10 Head unit insert for 25 mm powder sampling lance; 10 mL
Call For Price
Showing 1- 6 of 6

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat