Bausch & Lomb Hastings Triplet Magnifiers

Provides sharp, distinct images without distortion
  • Lenses are recessed to protect it from damage
  • Swing-away, nickel-plated case also protects the lens and acts as a handle
These magnifiers eliminate the distortion commonly found with similarly priced pocket magnifiers by bonding together three optical lenses, forming a "Hastings Triplet". Hastings Triplet Magnifiers incorporate three separate glass lenses bonded together to form a compound lens to provide sharp, very distinct magnified images without distortion.
$86.70 - $99.00USD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Focal Length Magnification Viewing Area
Availability Pricing
Bausch & Lomb Hastings Triplet Magnifier, 7X, 0.78" Diameter EW-03882-20 Mfr # 81-61-68
COMPARE
1.5\" (38.1 mm) 7X 0.78\" (19.8 mm) diameter
Call For Price
Bausch & Lomb Hastings Triplet Magnifier, 10X, 0.62" Diameter EW-03882-22 Mfr # 81-61-71
COMPARE
1\" (25.4 mm) 10X 0.62\" (15.8 mm) diameter
$86.70USD / Each
Bausch & Lomb Hastings Triplet Magnifier, 14X, 0.19" Diameter EW-03882-24 Mfr # 81-61-75
COMPARE
0.8\" (20.32 mm) 14X 0.19\" (4.8 mm) diameter
Call For Price
Bausch & Lomb Hastings Triplet Magnifier, 20X, 0.32" Diameter EW-03882-26 Mfr # 81-61-81
COMPARE
0.5\" (12.7 mm) 20X 0.32\" (8.1 mm) diameter
$99.00USD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat