Bev-A-Line XX Tubing

Applications: High-purity applications and air sampling. Ideal for particulate matter (will not adhere to liner) and applications requiring UV resistance.
Characteristics: HYTREL® polyester liner and UV resistant PVC. Tubing is coextruded for improved flexibility. Shell is opaque black.
Certification: Liner resin is NSF-approved for potable water.
Temperature range: –20 to 160°F (–51 to 71°C)
Sterilize: Ethylene oxide only
$411.00 - $861.00USD / Pkg of 1

3 variations of this product are available.

See All Product Options Below
3 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max Pressure (PSI) Tubing ID (in) Tubing OD (in)
Availability Pricing
Bev-A-Line 21200050 SIZE B-0 XX Tubing, 11/64"ID x 1/4"OD, 500 ft/pack
Buy More Save More
EW-06491-50 Mfr # 21200050 SIZE B-0
COMPARE
130 11/64 1/4
$411.00USD / Pkg of 1
Bev-A-Line 21201350 SIZE B-13 XX Tubing, 1/4"ID x 3/8"OD, 500 ft/pack
Buy More Save More
EW-06491-54 Mfr # 21201350 SIZE B-13
COMPARE
100 1/4 3/8
$861.00USD / Pkg of 1
Bev-A-Line 21201925 SIZE B-19 XX Tubing, 3/8"ID x 1/2"OD, 250 ft/pack
Buy More Save More
EW-06491-56 Mfr # 21201925 SIZE B-19
COMPARE
75 3/8 1/2
$601.00USD / Pkg of 1
Showing 1- 3 of 3

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat