Chemfluor Convoluted FEP-Lined Hose Assemblies

Applications: Chemical, steam, solvent, food&beverage transfer, acid lines, CIP lines.
Construction
Tube: Low-profile convoluted Chemfluor FEP
Reinforcement: 304 stainless steel braid
Advantages: Superior flexibility and vacuum resistance. High tensile strength. Low-profile convoluted inner tube aids drainage. Neutral to taste, color and odor. Easily cleaned.
Fittings: Permaseal® 316L SS hex male or female JIC
Certifications: FDA compliant, USP Class VI
Temperature range: –65 to 450° F (–54 to 204°C).
$605.00USD / Each

1 variations of this product are available.

See All Product Options Below
1 PRODUCT OPTIONS
Compareitem specifications
Length (ft) Tubing ID (in)
Availability Pricing
ChemFluor 8WCS0303S6-120" Convoluted FEP-lined hose assembly, 1/2" hex male, 10-ft length EW-96550-12 Mfr # 8WCS0303S6-120"
COMPARE
1 1/2
$605.00USD / Each
Showing 1- 1 of 1

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat