Chemfluor® Polypropylene-Braided Convoluted PTFE Hose

Enhanced strength and chemically inert
  • Ideal for general-purpose, single-use, and extended fluid path applications
Applications: Chemical; Industrial.
Characteristics: Ultra-violet (UV) stabilized polypropylene braided sheath covers a convoluted Chemfluor® PTFE tube. Easy-to-bend, chemical resistant, and won't conduct internal heat as readily as meallic braided hoses. The tightly woven braid reinforcement resists abrasion better than stainless stell reinforcements.
Resin certifications: Resin is FDA compliant and USP Class VI compliant.
Temperature range: -40 to 250°F (-40 to 121°C)
Cleaning method: CIP (Clean in place)
$77.10 - $457.00USD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Length (ft) Tubing ID (in)
Availability Pricing
ChemFluor Polypropylene-Braided Convoluted PTFE Hose; 18" L; 1/2" ID EW-95750-04 Mfr # TWOY-08,18"
COMPARE
1.5 1/2
$77.10USD / Each
ChemFluor Polypropylene-Braided Convoluted PTFE Hose; 42" L; 1/2" ID EW-95750-12 Mfr # 2708WCP00 3/2 FT
COMPARE
3.5 1/2
$156.00USD / Each
ChemFluor Polypropylene-Braided Convoluted PTFE Hose; 6 ft 6" L; 1/2" ID EW-95750-24 Mfr # TWOY-08,6'6"
COMPARE
6.5 1/2
$318.00USD / Each
ChemFluor Polypropylene-Braided Convoluted PTFE Hose; 6 ft L; 1" ID EW-95752-22 Mfr # TWOY-16,6'
COMPARE
6 1
$457.00USD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat