Close Focus Microscope/Telescopes

Dual use—magnify up to 45x or view objects at a distance
Scope are constructed of durable aluminum and plastic. Lenses come with covers to protect against scratches. Eyepiece has a soft edge for comfort and safety. Includes a neck strap, a micro lens stand, hard carrying case, and carrying strap.
Ideal for industrial applications in quality control and inspection. Easy to use—simply screw the micro lens and stand onto the monocular for close microscopic work. For distant viewing, unscrew the micro lens and stand, then use the monocular as a telescope. Focus is adjustable in both microscope and telescope modes.
$425.00 - $515.00USD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Maximum Magnification Working Distance
Availability Pricing
Specwell M0616 Close Focus Microscope/Telescope; 20x/6x, 13.0 mm FOV, 10 Degree EW-03096-00 Mfr # M0616
COMPARE
20x 79 mm
$425.00USD / Each
Specwell M0820 Close Focus Microscope/Telescope; 35x/8x, 7.2 mm FOV, 7 Degree EW-03096-10 Mfr # M0820
COMPARE
35x 64 mm
$485.00USD / Each
Specwell M0830 Close Focus Microscope/Telescope; 40x/8x, 8.0 mm FOV, 8.5 Degree EW-03096-30 Mfr # M0830
COMPARE
40x 65 mm
$515.00USD / Each
Specwell M1030 Close Focus Microscope/Telescope; 45x/10x, 6.3 mm FOV, 6 Degree EW-03096-40 Mfr # M1030
COMPARE
45x 65 mm
$507.00USD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-847-549-7600
Live chat