Cole-Parmer® Frosted Microscope Slides, Soda Lime Glass

Chemically etched slightly rough surface on one end makes it easier to grip and handle
  • Smooth frosted finish won't wear out slide marking pens
  • Each slide measures 76 x 26 mm and 1.0 to 1.2-mm thick
These frosted microscope slides are excellent for preparing samples for histological examination, cell culture, or storing small specimens. Write directly on the slides for easy specimen identification.
$2.75 - $3.50USD / Pkg of 50

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Slide Type Description
Availability Pricing
COMPARE
Single frost, Ground Edges, 45° Corners Microscope Slides, Single-Frosted, Ground Edges, 45° Corners; 50/PK
$3.25USD / Pkg of 50
COMPARE
Single frost, Cut Edge, 90° Corners Microscope Slides, Single-Frosted, Cut Edges, 90° Corners; 50/PK
$2.75USD / Pkg of 50
COMPARE
Double frost, Ground Edges, 45° Corners Microscope Slides, Double-Frosted, Ground Edges, 45° Corners; 50/PK
$3.50USD / Pkg of 50
COMPARE
Double frost, Cut Edge, 90° Corners Microscope Slides, Double-Frosted, Cut Edges, 90° Corners; 50/PK
$3.00USD / Pkg of 50
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat