CPS Electronic Refrigerant Charging - Recovery Scales

  • FEATURES - CPCC220 and CPCC800A
  • Large easy to read display with magnetic backing
  • Unmatched 0.05% of reading accuracy
  • Extended 220 lb / 100 kg capacity
  • Compensated for off-center loading
  • Convenient 6 ft coil cord
  • Extremely compact design
  • Imperial or metric selectable
FEATURES - CPCC220
  • Removable scale platform
  • Operates 60 continuous hours on two 9V alkaline batteries FEATURES - CPCC800A
  • Programmable for automatic operation
  • Operates on (2) 9V batteries - no line voltage required
  • 30 hours battery life
  • High capacity 220 lb/100kg Compute-A-Charge® refrigerant charging/recovery scale, calibrated to strict NIST standards. Fully enclosed and removable metal scale platform enables use of product in or out of the protective case. Large, highly visible 1-1/2" x 2" / 37mm x 48mm high resolution LCD readout displays either Imperial or Metric measurements in .25 oz/10g increments. The ergonomic hand held remote incorporates a 6 ft coil cord, a hanging hook and is backed with a magnet for attaching to metal surfaces. Full mechanical and visual overload protection. Operates 60 continuous hours on two 9V alkaline batteries. Includes automatic off feature.
    $282.00 - $442.10USD / Each

    2 variations of this product are available.

    See All Product Options Below
    2 PRODUCT OPTIONS
    Compareitem specifications
    Description
    Availability Pricing
    CPS Products CC220 Refrigerant Charging Scales 220 Lb Capacity EW-10110-90 Mfr # CC220
    COMPARE
    Refrigerant Balance
    $282.00USD / Each
    CPS Products CC800A Programmable Refrigerant Charging Scales EW-10110-91 Mfr # CC800A
    COMPARE
    Programmable Refrigerant Balance
    $442.10USD / Each
    Showing 1- 2 of 2

    Need Help with this product?

    Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

    Call Us At1-800-323-4340
    Live chat