This product is now discontinued, View Related Products

Denali Thermoelectric Chillers

Point-of-use temperature control for diodes lasers, CCD cameras, and laboratory instrumentation
  • Precise digital PID temperature control from 0 to 45°C
  • Direct keypad or optional USB interface control
  • Smaller footprint than comparable air-cooled recirculating chillers
These reliable thermoelectric cooling systems deliver quite, vibration-free temperature control for cooling diode lasers, CCD cameras, and laboratory instrumentation. Set temperature with keypad, or use the remote-control function with the USB interface.


Select from the compact 180 watts unit (10122-30) designed to fit inside your equipment, or the 300 watts laboratory table top unit (10122-40). Both models feature energy-efficient, low power consumpution — get up to 80% energy savings, and contain no refrigerants or toxic chemicals. A 27 to 50% glycol/water mix is recommended for operation.
Call For Price

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Cooling Capacity At 20° C (watts) Min Temperature (° C) Reservoir Capacity (L)
Availability Pricing
Solid State Cooling Systems M1 Recirculator Chiller, 180W EW-10122-30 Mfr # DENALI M1
COMPARE
180 0 0.75
Call For Price
Solid State Cooling Systems T3 Recirculator Chiller, 300W EW-10122-40 Mfr # DENALI T3
COMPARE
300 0 0.8
Call For Price
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat