This product is now discontinued, View Related Products

Dickson 6” Temperature/Humidity Recorders

Monitor temperature and humidity conditions with precision accuracy ensuring quality control
Use these rugged microprocessor-based recorders to measure and record process temperatures and humidity levels in laboratories, clean rooms, storage areas and more. Model 80001-76 features a large digital display, audible/visual alarm, one relay, and 6-ft remote probe. All models have red, amber, and green LEDs that indicate alarm conditions, pen home adjust, and power status.

Select your own temperature range and humidity or dew point scale; and 24-hour, or 7-day rotation period (order charts separately below). Units are free standing or wall mountable with rear panel keyhole slots, and are enclosed in a durable ABS case with a polycarbonate door. One 9 V battery is included for backup in case of power failure.
Call For Price

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Chart Diameter (in) Chart Speed Temperature Accuracy
Availability Pricing
Dickson TH621 6" Temperature/Humidity Recorder EW-80001-70 Mfr # TH6P1
COMPARE
6 24 hour; 7 day (user selectable) ±1.8°F (±1.0°C)
Call For Price
Dickson TH6P2 6" Temperature/Humidity Recorder with LCD Display EW-80001-72 Mfr # TH6P2
COMPARE
6 24 hour; 7 day (user selectable) ±1.8°F (±1.0°C)
Call For Price
Dickson TH623 6" Humidity/Temperature Recorder; 120 VAC/Battery EW-80001-74 Mfr # TH6P3
COMPARE
6 24 hour; 7 day (user selectable) ±1.8°F (±1.0°C)
Call For Price
Dickson TH625 6" Humidity/Temperature Recorder; Alarm/Relay/120VAC EW-80001-76 Mfr # TH625
COMPARE
6 24 hour; 7 day (user selectable) ±1.8°F (±1.0°C)
Call For Price
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat