This product is now discontinued, View Related Products

Marsh Bellofram Digital Weatherproof Solenoid Valve I/P Pressure Transducers

For applications requiring high forward flow capacity – up to 15 scfm
  • Serial interface
  • Digital or analog inputs
  • Analog monitor output
  • Single-loop control
  • Forward flow up to 15 scfm
  • Weatherproof housing
  • Digital display available
  • Programming and recalibration software included
Type 3511 offers solenoid valve technology with forward flow equivalent to standard industrial electronic regulators or I/P transducers. Units are available with local keypad programming or RS-485 digital communications for PLC or PC control. Regulators feature dual solenoid valves with internal pressure sensor and advanced microprocessor control. A built-in air volume booster provides forward flow up to 15 scfm and have proportional integral derivative (PID) control.

Applications
Component pressure testing
Gripper control
Welding operations
Actuator control
Machinery automation
Precision robotics
Tire production & testing
Web tension
Semiconductor equipment
Molding and forming operations
Call For Price

8 variations of this product are available.

See All Product Options Below
8 PRODUCT OPTIONS
Compareitem specifications
Max Supply Pressure (PSI)
Availability Pricing
Marsh Bellofram 511PI0G015P0100 Digital Pressure Regulator, 15 cfm; 0-15 psi EW-68827-08 Mfr # 511PI0G015P0100
COMPARE
Call For Price
Marsh Bellofram 511PI0G030P0100 Digital Pressure Regulator, 15 cfm; 0-30 psi EW-68827-09 Mfr # 511PI0G030P0100
COMPARE
Call For Price
Marsh Bellofram 511PI0G100P0100 Digital Pressure Regulator, 15 cfm; 0-100 psi EW-68827-10 Mfr # 511PI0G100P0100
COMPARE
Call For Price
Marsh Bellofram 511PI0G150P0100 Digital Pressure Regulator, 15 cfm; 0-150 psi EW-68827-11 Mfr # 511PI0G150P0100
COMPARE
Call For Price
Marsh Bellofram 511SI0G015P0100 Pressure Regulator, 15 cfm; 0-15 psi EW-68827-12 Mfr # 511SI0G015P0100
COMPARE
Call For Price
Marsh Bellofram 511SI0G030P0100 Pressure Regulator, 15 cfm; 0-30 psi EW-68827-13 Mfr # 511SI0G030P0100
COMPARE
Call For Price
Marsh Bellofram 511SI0G100P0100 Pressure Regulator, 15 cfm; 0-100 psi EW-68827-14 Mfr # 511SI0G100P0100
COMPARE
Call For Price
Marsh Bellofram 511SI0G150P0100 Pressure Regulator, 15 cfm; 0-150 psi EW-68827-15 Mfr # 511SI0G150P0100
COMPARE
Call For Price
Showing 1- 8 of 8

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat