This product is now discontinued, View Related Products

Doran 8000 XL Washdown Industrial Scales

IP69K-rated display unit tilts to any angle for easy viewing; mount up to 10 feet away
  • Sealed, self-contained rechargeable battery provides 60 hours of continuous use.
  • Two-point automatic calibration with external masses as small as 10% of capacity
  • User settable auto shutoff extends battery life
These new rugged scales feature the unique Quad Spring™ design; a four spring system in the base scale, that virtually eliminates damage from shock and overload. Electronics and sensor are sealed inside the heavy-duty 304 stainless steel case for wash-down protection.
Simple three button operation makes these scales easy to operate. Display unit tilts to any angle for easy viewing and can be mounted up to 10 feet away from the base. All models feature a bidirectional RS-232 interface for direct connection to your computer or printer. Water-tight RS-232 cable installation is available — call for more information. USDA approved.
Call For Price

10 variations of this product are available.

See All Product Options Below
10 PRODUCT OPTIONS
Compareitem specifications
Capacity (kg) Capacity (lbs) Power (VAC)
Availability Pricing
Doran Scale 8005XL Washdown Industrial Scale, 5 Lb/2.3kg, 115 V EW-11910-50 Mfr # 7005XL/EXOPT308
COMPARE
2.3 5 115
Call For Price
Doran Scale 8005XL-230 Washdown Industrial Scale, 5 Lb/2.3kg, 230 V EW-11910-55 Mfr # 7005XL/EXOPT308
COMPARE
2.3 5 230
Call For Price
Doran Scale 8010XL Washdown Industrial Scale, 10lb/4.5kg, 115 V EW-11910-60 Mfr # 7010XL/EXOPT308
COMPARE
4.5 10 115
Call For Price
Doran Scale 8010XL-230 Washdown Industrial Scale, 10lb/4.5kg, 230 V EW-11910-65 Mfr # 7010XL/EXOPT308
COMPARE
4.5 10 230
Call For Price
Doran Scale 8025XL Washdown Industrial Scale, 25 Lb/11.3kg, 115 V EW-11910-70 Mfr # 7025XL/EXOPT308
COMPARE
11.3 25 115
Call For Price
Doran Scale 8025XL-230 Washdown Industrial Scale, 25 Lb/11.3kg, 230 V EW-11910-75 Mfr # 7025XL/EXOPT308
COMPARE
11.3 25 230
Call For Price
Doran Scale 8050XL/12 Washdown Industrial Scale, 50lb/22.7kg, 115 V EW-11910-80 Mfr # 8050XL/12
COMPARE
22.7 50 115
Call For Price
Doran Scale 8050XL/12-230VAC Washdown Industrial Scale, 50lb/22.7kg, 230 V EW-11910-85 Mfr # 7050XL/12/EXOPT308
COMPARE
22.7 50 230
Call For Price
Doran Scale 8100XL/12 Washdown Industrial Scale, 100lb/45kg, 115 V EW-11910-90 Mfr # 7100XL/12/EXOPT308
COMPARE
45 100 115
Call For Price
Doran Scale 8100XL/12-230VAC Washdown Industrial Scale, 100lb/45kg, 230 V EW-11910-95 Mfr # 7100XL/12/EXOPT308
COMPARE
45 100 230
Call For Price
Showing 1- 10 of 10

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat