This product is now discontinued, View Related Products

Dwyer Differential Pressure Transmitter with Digital Display

  • APPLICATIONS
  • Building automation systems
  • Pharmaceutial / clean room
  • Semiconductor
  • Fume hoods
  • Dust collection
  • Filter monitoring, bubblers
  • Fans / blowers air velocity
With the arrival of the DM2000, customers will have a low cost choice for a differential pressure transmitter with an integral digital display. The DM2000 is a digital version of the industry standard Magnehelic differential pressure gauge. The unit will fit in the existing hold of a Magnehelic and offer a current output as a standard as well as a digital display.

Call For Price

7 variations of this product are available.

See All Product Options Below
7 PRODUCT OPTIONS
Compareitem specifications
Accuracy Max Pressure (PSI) Resolution
Availability Pricing
Dwyer DM-2002-LCD Differential Pressure Transmitter with Digital Display 0-100" WC EW-68063-80 Mfr # DM-2001-LCD
COMPARE
±1% full-scale
Call For Price
Dwyer DM-2002-LCD Differential Pressure Transmitter with Digital Display 0-1.0" WC EW-68063-82 Mfr # DM-2004-LCD
COMPARE
±1% full-scale
Call For Price
Dwyer DM-2002-LCD Differential Pressure Transmitter with Digital Display 0-5.0" WC EW-68063-84 Mfr # DM-2007-LCD
COMPARE
±1% full-scale
Call For Price
Dwyer DM-2002-LCD Dfrntl Prs Xmtr 0-0.25 In W.C. EW-68463-11 Mfr # DM-2002-LCD
COMPARE
±1% full-scale
Call For Price
Dwyer DM-2003-LCD Dfrntl Prs Xmtr 0-0.5 In W.C. EW-68463-12 Mfr # DM-2003-LCD
COMPARE
±1% full-scale
Call For Price
Dwyer DM-2012-LCD Dfrntl Prs Xmtr 0.25 In/0-0.25 In Wc EW-68463-13 Mfr # DM-2012-LCD
COMPARE
±1% full-scale
Call For Price
Dwyer DM-2013-LCD Dfrntl Prs Xmtr 0.5 In/0-0.5 In W.C. EW-68463-14 Mfr # DM-2013-LCD
COMPARE
±1% full-scale
Call For Price
Showing 1- 7 of 7

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat