This product is now discontinued, View Related Products

Ecodyst® EcoChyll® X7 Tankless Evaporator Systems

Get twice the load capacity of traditional rotary evaporators
  • Tankless design—no water, dry ice, or antifreeze required for cooling
  • Vertical high-speed evaporation avoids bumping
  • Easily drain product without removing large evaporation vessel
  • Eliminates expensive rotary motor with overhead stirring
  • All glassware is stationary
  • NRTL listed
The EcoChyll® X7 turnkey evaporator system is ideal for industrial-scale operations. A tankless refrigeration unit features chemical-resistant dual metal condensers which can reach -20 to -30°C within three to five minutes. Its cooling capacity at -30°C is 7100 BTU per hour at 80°F ambient. No water or antifreeze is required for cooling, making it safer than traditional evaporators by preventing frostbite and exposure to CO2. The highly efficient dual double-loop metal coil condensers prevent vapors from escaping into the vacuum pump and the environment.

This revolutionary tankless cooling technology works faster and at a higher capacity than traditional rotary evaporators, allowing you to reduce distillation time, increase productivity, save money, and focus on more complex tasks. The tankless condenser unit is also sold separately.
Call For Price

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
Compareitem specifications
Capacity Condenser Type Description
Availability Pricing
Ecodyst EcoChyll® X7 Tankless Evaporator, 1 Phase; 230 VAC EW-42000-01 Mfr # EC999
COMPARE
50 to 100 L Refrigerated Tankless Evaporator With Dual Condensers, Single Phase; 230 VAC
Call For Price
Ecodyst EcoChyll® X7 Tankless Evaporator System, 50 L EW-42000-02 Mfr # EC999-50
COMPARE
50 L Refrigerated Tankless Evaporator System With Dual Condensers; 50 L
Call For Price
Ecodyst EcoChyll® X7 Tankless Evaporator System; 72L EW-42000-03 Mfr # EC999-72
COMPARE
72 L Refrigerated Tankless Evaporator System With Dual Condensers; 72L
Call For Price
Ecodyst EcoChyll® X7 Tankless Evaporator System; 100L EW-42000-04 Mfr # EC999-100
COMPARE
100 L Refrigerated Tankless Evaporator System With Dual Condensers; 100L
Call For Price
Ecodyst EcoChyll® X7 Tankless Evaporator System; 22L EW-42000-05 Mfr # EC999-22
COMPARE
22 L Refrigerated Tankless Evaporator System With Dual Condensers; 22L
Call For Price
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat