Economical Stainless Steel Gauges

  • ±3-2-3 accuracy
  • All stainless steel construction
  • Gauges can be easily liquid filled in the field
  • ASME B40.100 & EN 837-1 design
Gauges are suited for highly corrosive processes. Gauges are dry but can be liquid filled in the field for needle fluctuation reduction in highly vibration alpplications. Designed for the process industry, these economical gauges are a low-cost alternative to higher accuracy gauges but are manufactured for industrial applications where corrosive liquids and gases are present.

Applications include:
Chemical/petrochemical
Power stations
Onshore and offshore mining
Environmental technology
Mechanical engineering
Plant construction

$81.25 - $84.75USD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Accuracy Dial Size (in) Max Pressure (PSI)
Availability Pricing
Wika 4285370 Pressure Gauge 0 to 300 psi; 4" dial with 1/4" NPT(M) Connection EW-68068-10 Mfr # 4285370
COMPARE
±3-2-3% full-scale 4 300
$81.25USD / Each
Wika 4285388 Pressure Gauge 0 to 400 psi; 4" dial with 1/4" NPT(M) Connection EW-68068-12 Mfr # 4285388
COMPARE
±3-2-3% full-scale 4 400
$81.25USD / Each
Wika 4285451 Pressure Gauge 0 to 10,000 psi; 4" dial with 1/4" NPT(M) Connection EW-68068-26 Mfr # 4285451
COMPARE
±3-2-3% full-scale 4 10000
$84.75USD / Each
Wika 4285507 Pressure Gauge 0 to 160 psi; 4" dial with 1/2" NPT(M) Connection EW-68068-36 Mfr # 4285507
COMPARE
±3-2-3% full-scale 4 160
$81.25USD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat