Elmi Swing-Out Benchtop Centrifuges

One of the most space-efficient swing-out centrifuges on the market
  • Digital speed and balance controller offer accuracy
  • Patented SkySpin™ technology optimizes speed control and deceleration precision
  • Cold room and refrigerator safe
  • Six different brake speeds for optimal sample handling
  • Digital timer ensures consistent, reliable processing
  • Precision control of speed in rpm or RCF
  • Stainless steel bowl and motor cover offer durability
  • Smooth, noiseless, and nonheating operation
Compact design and advanced features make these swing-out centrifuges ideal for PRP, PRF, clinical, medical, and research applications. Centrifuges feature SkySpin™, a specially designed software that enhances centrifuge performance by minimizing vibrations during braking and increase in speed to ensure delicate sample integrity.

Easily view and control speed and timer on the digital LCD. All centrifuges are safe to use in cold rooms and refrigerators, making them perfect for temperature sensitive samples. A unique passive cooling system prevents samples from overheating by venting the hot air from the motor while simultaneously siphoning in outside ambient air. Six different brake speeds provide enhanced flexibility to meet the needs of various samples. View samples through the transparent lid; convenient automatic lid lock offers safety. Select from various rotors to meet your application.
$1,441.00 - $1,983.00USD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Display Max RCF x g Max Speed (rpm)
Availability Pricing
Elmi CM-6M Swing-Out Centrifuge, 3500 rpm, 100-240V EW-85230-09 Mfr # CM-6M
COMPARE
Digital 2300 3500
$1,441.00USD / Each
Elmi CM-7S PLUS Swing-Out Centrifuge with LCD Control Panel, 3500 rpm, 100-240V EW-85230-17 Mfr # CM-6MT-8
COMPARE
LCD 2300 3500
$1,633.00USD / Each
Elmi CM-7S Touchscreen Swing-Out Centrifuge, 3500 rpm, 100-240V EW-85230-20 Mfr # CM-7S
COMPARE
Touchscreen 2300 3500
$1,735.00USD / Each
Elmi CM-8S Touchscreen Swing-Out Centrifuge, 4500 rpm, 100-240V EW-85230-21 Mfr # CM-8MT-8
COMPARE
Touchscreen 3400 4500
$1,983.00USD / Each
Elmi CM-7MP 96-Well Plate Swing-Out Centrifuge with LCD Control Panel, 2500 rpm, 100-240V EW-85230-41 Mfr # CM-6MT-8PT
COMPARE
LCD 866 2500
$1,795.00USD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat