This product is now discontinued, View Related Products

Extech Two-Channel Handheld Digital Oscilloscope

Large color LCD makes viewing multiple waveforms easy
  • Waveform math: add, subtract, multiply, and divide
  • Easily store and recall up to four waveform screens and setups
This digital oscilloscope is ideal for dual trace testing or troubleshooting of printed circuit boards, electronic assemblies, and more. The auto-set function optimizes the position, range, time base, and triggering to assure a stable display of virtually any waveform. Unit features average mode for smoothing waveforms, persistence mode for observing dynamic signals, and includes five automatic measurements—frequency, cycle, average, peak to peak, and RMS. Use the USB interface for transferring waveforms and data to the included software displaying analog bar graphs and graphical waveforms for further analysis.
Call For Price

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Bandwidth (MHz) Channels Input Impedance
Availability Pricing
Extech MS420 20 MHz, 2 Channel Oscilloscope EW-20035-20 Mfr # MS420
COMPARE
20 2
Call For Price
Extech MS460 60 MHz, 2 Channel Oscilloscope EW-20035-21 Mfr # MS460
COMPARE
60 2
Call For Price
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat