This product is now discontinued, View Related Products

Flir A35sc and A65sc Thermal Imaging Bench Top Test Kits

A perfect fit for the bench top and allows for deployment in locations where size constraints are critical
  • Uncooled V0x microbolometer detector for excellent longwave imaging
  • Plug & Play system integration through GigE Vision and GENCAM protocols
  • Cameras can be fully configured from a PC for real time control and image capturing
  • FLIR ResearchIR recording and analysis software lets you to record thermal video and snapshots
  • Ethernet connection for fast data transfer of 14-bit images at frame rates as high as 60 Hz
Revolutionary new AXXsc Series infrared cameras bring the big power of a bench top inspection system in a small, space-saving package. Get real-time thermal imaging analysis, perfect for quality control and assembly, with straightforward mounting for easy installation and movement.

Additional FLIR AXXsc Thermal Camera Features:

•Ships with useful accessories in money-saving "Kit" form — See kit info

•Extremely affordable - price is no longer an issue for deploying thermal imaging cameras to monitor continuous processes.

•GigE VisionT™ standard compatibility - GigE Vision is a new camera interface standard developed using the Gigabit Ethernet communication protocol. GigE Vision is the first standard to allow for fast image transfer using low cost standard cables even over long distances. With GigE Vision, hardware and software from different vendors can interoperate seamlessly over GigE connections
.
•GenICamT™ protocol support - The goal of GenICam is to provide a generic programming interface for all types of cameras. Regardless of interface technology (GigE Vision, Camera Link, 1394 DCAM, etc.) or features implemented, the Application Programming Interface (API) will always be the same. The GenICam protocol also makes it possible to use third party software with the camera. GenICam makes the FLIR compact AXXsc imagers plug-and-play when used with software packages such as IMAQ Vision and Halcon.

•Power over Ethernet (PoE) - Communication and power supplied with only one cable.

•Synchronization - Possible to configure one camera to be master and others to be slave(s) for applications that call for more than one camera to cover the object or for stereoscopic applications.
•General Purpose Input/Output (GPIO) - One output that can be used to control other equipment and one input to read the status from the same equipment.
Call For Price

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Detector Size Max Temperature (° F) Pixels / Thermal Resolution
Availability Pricing
Flir A65 Sc Thermal Benchtop Test Kit with 640x512 IR Resolution EW-39754-86 Mfr # 73513-0102
COMPARE
275 327,680
Call For Price
FLIR A5SC Thermal Benchtop Test Kit with 80x64 IR Resolution EW-39754-87 Mfr # FLIR A5SC
COMPARE
80 x 64 1022 80 x 64
Call For Price
Flir Thermal Benchtop Test Kit with 160x128 IR Resolution EW-39754-88 Mfr # FLIR A15SC
COMPARE
160 x 128 1022 160 x 128
Call For Price
FLIR A35 A35Sc Thermal Benchtop Test Kit with 320x256 IR Resolution EW-39754-89 Mfr # 73309-0102
COMPARE
320 x 256 1022 320 x 256
Call For Price
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat