This product is now discontinued, View Related Products

Flir A6xx Series Fix Mount Thermal Cameras (only)

FLIR A615 targets R&D and automation applications and is a perfect instrument for industries which rely on permanent monitoring of objects that are fast moving or when the temperature changes over time is quiet fast. FLIR A615 also complies with standards like GigE Vision and GenICam. Due to its compliance to standards, FLIR A615 is a Plug&Play device within 3rd parties Machine Vision softwares like NIs IMAQ Vision TM and the MVTecs Halcon TM software. Examples of applications are PCB testing, validation and design verification within the automotive, medical and power electronics industries.

Package Contents:
* Cardboard box
* Infrared camera with lens
* Calibration certificate
* Ethernet cable
* Mains cable
* Power cable, pig-tailed
* Power supply
* Printed Getting Started Guide
* Printed Important Information Guide
* USB cable
* User documentation CD-ROM
* Utility CD-ROM
* Warranty extension card or Registration card
Call For Price

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
Compareitem specifications
Camera Included Max Temperature (° C) Max Temperature (° F)
Availability Pricing
Flir 55001-0102 Automation Thermal Camera (640x480), F=24.6mm and 25 Deg Lens EW-39755-76 Mfr # FLIR A615 W/25 LENS
COMPARE
A615 (640x480), f=24.6mm and 25 deg Lens 2000 3632
Call For Price
Flir 55001-0103 Automation Thermal Camera (640x480), F=13.1mm and 45 Deg Lens EW-39755-77 Mfr # FLIR A615 W/45 LENS
COMPARE
A615 (640x480), f=13.1mm and 45 deg Lens 2000 3632
Call For Price
Flir 55001-0105 Automation Thermal Camera (640x480), F=6.5mm and 80 Deg Lens EW-39755-78 Mfr # FLIR A615 W/80 LENS
COMPARE
A615 (640x480), f=6.5mm and 80 deg Lens 2000 3632
Call For Price
Flir 55001-0101 Automation Thermal Camera (640x480), F=41.3mm and 15 Deg Lens EW-39755-81 Mfr # FLIR A615 W/15 LENS
COMPARE
A615 (640x480), f=41.3mm and 15 deg Lens 2000 3632
Call For Price
Flir 55001-0104 Automation Thermal Camera (640x480), F=88.9mm and 7 Deg Lens EW-39755-82 Mfr # FLIR A615 W/7 LENS
COMPARE
A615 (640x480), f=88.9mm and 7 deg Lens 2000 3632
Call For Price
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat