FLIR T500-Series Professional Thermal Imaging Cameras

Laser-assisted autofocus ensures crisp thermal imagery and accurate readings
  • GPS tagging makes reporting and archiving easy
  • Touch-screen LCD with intuitive menu provides easy navigation
  • Target images overhead and below with 180° rotating optical block
  • Interchangeable AutoCal lenses can be shared between cameras
  • Share critical findings with co-workers in real time using Flir Tools Mobile App
The T530 and T540 thermal imaging cameras accurately troubleshoot hot spots and potential faults safely from any vantage point. Easily navigate and diagnose hard-to-reach targets with the 180° rotating lens platform. Scan large areas with up to 464 x 348 resolution, delivering 161,472 non-contact temperature measurement points. By using the UltraMax® image enhancement technology you can increase the resolution to 645,888 pixels. The cameras are equipped with a laser-assisted autofocus which accurately captures sharp thermal images and spot-on temperature readings.
Scratch-resistant 4" touch-screen LCD offers an easy-to-navigate menu and two programmable buttons. An on-screen laser distance measurement function helps determine accessibility of components for repair.
Each model offers a 5-megapixel digital camera with built-in LED photo/video lamp and interchangeable AutoCal optics that can be shared between T500-series cameras without the need for secondary pairing or factory recalibration. Optics include a 24° standard lens, 42° wide angle lens, and 14° telephoto lens. Other features include built-in voice annotation, text comments with auto-fill, and image sketch.
$12,119.00 - $18,059.00USD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Detector Size Max Temperature (° F) Description
Availability Pricing
Flir T530-24 Standard Professional Thermal Imaging Camera; MSX/24 Degree Lens, 320 x 240, -20 to 650°C EW-39757-30 Mfr # FLIR T530-24
COMPARE
320 x 240 1202 Standard Professional Thermal Imaging Camera; MSX/24 Degree Lens, 320 x 240, -20 to 650°C
$12,119.00USD / Each
Flir T530-42 Professional Thermal Imaging Camera; MSX/42 Degree Lens, 320 x 240, -20 to 650°C EW-39757-31 Mfr # FLIR T530-42
COMPARE
320 x 240 1202 Professional Thermal Imaging Camera; MSX/42 Degree Lens, 320 x 240, -20 to 650°C
$12,119.00USD / Each
Flir T540-24 Professional Standard Industrial Thermal Imaging Camera; MSX/24 Degree Lens, 464 x 348, -20 to 1500°C EW-39757-36 Mfr # FLIR T540-24
COMPARE
464 x 348 2732 Standard Professional Thermal Imaging Camera; MSX/24 Degree Lens, 464 x 348, -20 to 1500°C
$16,439.00USD / Each
Flir T540-42 Professional Thermal Imaging Camera; MSX/42 Degree Lens, 464 x 348, -20 to 1500°C EW-39757-37 Mfr # FLIR T540-42
COMPARE
464 x 348 2732 Professional Thermal Imaging Camera; MSX/42 Degree Lens, 464 x 348, -20 to 1500°C
$16,439.00USD / Each
Flir T540-24-42 Professional Thermal Imaging Camera; MSX/24 and 42 Degree Lens, 464 x 348, -20 to 1500°C EW-39757-39 Mfr # FLIR T540-24-42
COMPARE
464 x 348 2732 Professional Thermal Imaging Camera; MSX/24 and 42 Degree Lens, 464 x 348, -20 to 1500°C
$18,059.00USD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat