Flowline DataView Advanced Meter & Controller

Easy configuration via push button display module
  • Bright 6-digit LED main display and secondary unit display with relay status indicators
  • 1/8 DIN enclosure with NEMA 4X faceplate and shallow depth case
  • 32-point linearization function for volumetric tank measurement
  • Non-volatile memory with security password protected lock out
  • Isolated 4-20 mA repeater output with 40 mA internal power supply
The general purpose meter displays engineering units with one 4-20 mA or 0-10 VDC transmitter input channel and is offered in three configurations with optional 2 or 4 relays, 4 or 8 set points and an isolated 4-20 mA repeater. Each relay can be configured on a single set point or latched on two set points for automatic fill or empty control including duplexing. For field mount installations,
order the single or two meter NEMA box.
$580.00 - $775.00USD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
Compareitem specifications
Max Process Temperature (° C) Description
Availability Pricing
Flowline LI55-1001 Advanced Level Control Meter, No Outputs; 24 VDC EW-23002-18 Mfr # LI55-1001
COMPARE
Advanced Meter, No Outputs; 24 VDC
$580.00USD / Each
Flowline LI55-1011 Advanced Meter/Controller, 4-20 mA Repeater; 24 VDC EW-23002-19 Mfr # LI55-1011
COMPARE
Advanced Meter/Controller, 4-20 mA Repeater; 24 VDC
$700.00USD / Each
Flowline LI55-1201 Advanced Meter/Controller, 2 Relays; 24 VDC EW-23002-20 Mfr # LI55-1201
COMPARE
Advanced Meter/Controller, 2 Relays; 24 VDC
$670.00USD / Each
Flowline LI55-1211  DataView Advanced Meter, 2 Relays, 4-20 mA Repeater EW-23002-21 Mfr # LI55-1211
COMPARE
Meter w/2 Relays and 4-20 mA Repeater
$775.00USD / Each
Flowline LI55-1401 Advanced Meter/Controller, 4 Relays; 24 VDC EW-23002-22 Mfr # LI55-1401
COMPARE
Advanced Meter/Controller, 4 Relays; 24 VDC
$740.00USD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat