Flowline EchoSwitch II Multi-Point Ultrasonic Level Switch/Controllers

Reliable Relay Control
  • Simple digital push button configuration, no more target calibration.
  • Pump simplex, duplex and triplex option.
  • Integrated timer for pump/valve delay and pump alternation.
  • Available in 2.5m (8.2’) or 7.5m (24.6’)range.
  • 10cm miniature dead band optimizes the filling capacity of sumps or vessels.
The general purpose ultrasonic switch and controller provides non-contact level detection up to 24.6’ (7.5 m) with 3 SPDT 60 VA 1A relays. EchoSwitch II features digital push button configuration, eliminating target calibration. Each relay can be configured on a single set point to control pumps, valves or alarms. In addition, all 3 relays can be simplexed, duplexed or triplexed. EchoSwitch now
features an integrated timer with pump/valve delay and timed pump alternation.The switch is well suited for a broad range of corrosive, waste and slurry type media. EchoSwitch is broadly selected for
atmospheric day tanks, pump lift stations and waste sump applications.
$795.00 - $895.00USD / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
Flowline LU77-5005 Ultrasonic Level Switch, 5.5m Range; 2" NPT EW-23002-00 Mfr # LU77-5005
COMPARE
Ultrasonic Level Switch, 5.5m Range; 2" NPT
$795.00USD / Each
Flowline LU78-5005 Ultrasonic Level Switch, 8m Range; 2" NPT EW-23002-01 Mfr # LU78-5005
COMPARE
Ultrasonic Level Switch, 8m Range; 2" NPT
$895.00USD / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat