Fluke 8840A Series Precision Bench Multimeters

Available for sale only in the United States and Canada
  • 6.5 digit resolution
  • Graphical display
  • Basic V DC accuracy of up to 0.025%
  • 10mA to 10A current
  • 10 ohm to 1 Gohm resistance
  • 2 x 4 wire ohms measurement technique
  • Frequency, period, capacitance and RTD temperature measurements
  • Analytical
These units feature a unique graphical display that can reveal signal quality issues like drift, intermittent and stability by viewing the measurement data as a real time TrendPlot, Histogram or Statistics using the unique analyze mode. The FL8846A resistance measurements range is extended from 10 Ohm up to 1 G Ohm with a resolution of up to 10 micro Ohms.
$1,360.00USD / Each

1 variations of this product are available.

See All Product Options Below
1 PRODUCT OPTIONS
Compareitem specifications
DC Max (Volts) DC Voltage Accuracy Description
Availability Pricing
Fluke 8808A 120V DMM 5.5 Digit Precision Bench Multimeter, 120 V [FL8808A] EW-20200-11 Mfr # 8808A 120V
COMPARE
1000 0.015% 5.5 Digit Precision Bench Multimeter, 120 V [FL8808A]
$1,360.00USD / Each
Showing 1- 1 of 1

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat