Fluke® RSE Series Mounted Infrared Cameras

Don’t just see the heat—stream, measure and analyze it too
  • Continuously stream and analyze infrared data
  • Built-in visible light digital camera with 5-megapixel industrial performance
  • Optimize images, generate customizable reports, and export images to the format of your choice with SmartView® desktop software
The Fluke® RSE-series infrared cameras are fully radiometric, stationary, infrared imaging cameras that can stream live infrared and IR-Fusion® technology video to a PC that has SmartView® software installed or to the Fluke Connect app (where available). SmartView is a high-performance, professional software suite for quality analysis and reporting. These imagers also work with MATLAB® and LabVIEW®. IR-Fusion technology has five modes of image blending allowing you to add the context of visible details to your infrared image. The five modes are AutoBlend™ mode, Picture-in-Picture (PiP), IR/visible alarm, full IR, and full visible light.

Designed for research, science, and engineering needs, enhance testing and quality assurance procedures by mounting the IR camera to your workstation. Continuously stream up to 60 frames of data per second directly to your computer to monitor minute temperature differences and analyze videos frame-by-frame remotely from SmartView desktop software. These imagers are idea in applications such as equipment troubleshooting, preventive and predictive maintenance, building diagnostics, and research and development.

Enhance your viewing experience with optional add-on lenses to target different applications such as analyzing from a distance or getting the close-up details. Optional lens ordered separately.
$15,677.99 - $20,563.99USD / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Pixels / Thermal Resolution Thermal Sensitivity (N.E.T.D) (° C) Description
Availability Pricing
Fluke RSE300 Fixed Mount Thermal Imager, 60 Hz, 320 x 240, 76,800 Pixels; 110 to 220 VAC, 50/60 Hz EW-39749-65 Mfr # FLK-RSE300/C 60 HZ
COMPARE
76,800 Pixels, 320 x 240 0.03 RSE300 Fixed Mount Thermal Imager, 60 Hz, 320 x 240, 76,800 Pixels
$15,677.99USD / Each
Fluke RSE600 Fixed Mount Thermal Imager, 60 Hz, 640 x 480, 307,200 Pixels; 110 to 220 VAC, 50/60 Hz EW-39749-66 Mfr # FLK-RSE600/C 60 HZ
COMPARE
307,200 Pixels, 640 x 480 0.04 RSE600 Fixed Mount Thermal Imager, 60 Hz, 640 x 480, 307,200 Pixels
$20,563.99USD / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat