Fowler Electronic Calipers

Snap-Cal
  • Direct RS232 output
  • True inch/metric reading
  • Large measuring range
  • Range: 0~1.15"/31.5mm
  • Use as a snap gauge or thickness gauge
Economy Electronic Calipers
  • Direct inch/metric conversion
  • Accuracy: .001" / .02 mm
  • Resolution: .0005" / .01 mm
  • Large easy to read LCD display
  • Includes molded case
Mark IV Fluid Resistant Caliper
  • 4 way jaws
  • Resolution: .0005"/.01mm
  • Repeatability: .0005"/.01mm
  • Direct inch/metric conversion
  • Auto off feature
  • Accuracy for 6" model: .001"/.02mm
  • Includes molded case
Pro-Max Electronic Caliper
  • Capacitive measuring system
  • Large LCD readout
  • Fast tracking system
Extended Range Electronic Calipers
  • All sizes feature fine adjustment screw
  • Resolution: .0005"/.01mm
  • Inch/metric conversion
  • Includes wooden case
$278.00 - $740.00USD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max range (mm)
Availability Pricing
Fowler 54-100-712 Water resistant IP54 Electronic Calipers 0-12" EW-10508-46 Mfr # 54-100-712
COMPARE
300
$336.00USD / Each
Fowler 54-100-777-1 Water resistant IP54 Electronic Calipers 0-6" EW-10508-47 Mfr # 54-100-777-2
COMPARE
150
$278.00USD / Each
Fowler 54-100-448 Mark IV Fluid Resistant Calipers 0-8"200 mm EW-97150-12 Mfr # 54-100-448
COMPARE
200
$740.00USD / Each
Fowler 54-100-008 :8in /200MM Econ Electronic Caliper EW-97604-42 Mfr # 54-100-008-2
COMPARE
200
$309.00USD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-847-549-7600
Live chat