This product is now discontinued, View Related Products

Fuji Strip Chart Recorders - 1 or 2 Channels

The latest in low-cost inkjet recording. This 100mm recorder, built with polymer plastic mold technology to make it lightweight and durable, boasts many useful features. Available in one or two channel recording, offers continuous analog trending on the same axis which eliminates the phase shift syndrome exhibited by conventional pen recorders. In addition, it has many digital printing capabilities-periodic data, scale line, alarm condition, burnout, and parameter printing.

Featuring an affordable inkjet print mechanism in a strip chart recorder, it prints crisp, no-smudge characters without physical contact with the paper. This printhead sprays the ink in tiny dots to create a trace in vivid colors for one or two channel continuous recording.

While analog pen recorders have many moving parts and frequently require maintenance and repairs in order to keep them in working condition, these recorders are extremely reliable and will give you years of trouble-free operation because they have a third of the parts of conventional strip chart recorders. If that’s not enough, it’s backed by a two-year warranty.

So, if you’re looking for an economical recorder that offers many of the features found in higher-priced instruments, look no further.

FEATURES
  • Inkjet printing technology without physical contact with the paper
  • Low-cost
  • Available in one or two channel continuous trace
  • Continuous analog trending on the same axis
  • Many digital printing capabilities
  • Built with polymer plastic mold technology
  • Offers many of the features found in higher-priced instruments
  • Three-year warranty
7 PRODUCT OPTIONS
Compareitem specifications
Chart Diameter (in) Chart Speed Max Input (VDC)
Availability Pricing
Fuji PHE1A Inkjet Strip-Chrt Recorde EW-49002-30 Mfr # PHE1A
COMPARE
10, 20, 24, 30, 50, 120, 200, 300, 400, 1000, 1200, 1500 mm/hr (user selectable) 10
Call For Price
Fuji PHE1J Inkjet Strip-Chart Record EW-49002-32 Mfr # PHE1J
COMPARE
10, 20, 24, 30, 50, 120, 200, 300, 400, 1000, 1200, 1500 mm/hr (user selectable) 10
Call For Price
Fuji PHE1K Inkjet Strip-Chart Record EW-49002-33 Mfr # PHE1K
COMPARE
10, 20, 24, 30, 50, 120, 200, 300, 400, 1000, 1200, 1500 mm/hr (user selectable) 10
Call For Price
Fuji PHE2A Inkjet Stri-Chart Recorde EW-49002-34 Mfr # PHE2A
COMPARE
10, 20, 24, 30, 50, 120, 200, 300, 400, 1000, 1200, 1500 mm/hr (user selectable) 10
Call For Price
Fuji PHE2B Inkjet Strip-Chart Record EW-49002-35 Mfr # PHE2B
COMPARE
10, 20, 24, 30, 50, 120, 200, 300, 400, 1000, 1200, 1500 mm/hr (user selectable) 10
Call For Price
Fuji PHE2J Inkjet Strip-Chart Record EW-49002-36 Mfr # PHE2J
COMPARE
10, 20, 24, 30, 50, 120, 200, 300, 400, 1000, 1200, 1500 mm/hr (user selectable) 10
Call For Price
Fuji PHE2K Inkjet Strip-Chart Record EW-49002-37 Mfr # PHE2KK32-550EV
COMPARE
10, 20, 24, 30, 50, 120, 200, 300, 400, 1000, 1200, 1500 mm/hr (user selectable) 10
Call For Price
Showing 1- 7 of 7

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat