This product is now discontinued, View Related Products

Fuji Videographic Recorders

The compact PHL Paperless Recorder displays up to 18 channels of data on a brilliant 5.7” TFT color LCD. A wide variety of display modes allows users to view data as trends (horizontally or vertically), bar graphs, analog meters, digital/numeric output, totalized output, event summaries, and more. Switch between display modes quickly and easily with the 8-key front panel. The adjustable-time screen-saver function extends the life of the display and reduces power consumption.

The PHL comes in a 9 channel or 18 channel model. Users can record up to 12 types of thermocouples, 5 types of RTDs, and DC voltage/current input on one unit. The PHL can literally record years of data with the optional 512MB Compact Flash card, and the standard 16MB card is more than adequate. Free PC support software allows you to configure the recorder from a PC and view historical data stored on the compact flash card. The PHL comes standard with math and totalizing functions.

The Fuji Paperless Recorder includes 16MB of Compact Flash memory, waterproof gasket for the front face, noise filter for the power supply, PC support software, instruction manual, and panel mounting brackets.

FEATURES
  • Long-term storage data
  • Saved data playback
  • Math and totalization
  • Communications option
  • Screen saver
  • Compact size
  • Portable / desktop option
  • 0-point and 18-point recording
  • Wide variety of display modes
7 PRODUCT OPTIONS
Compareitem specifications
Chart Diameter (in) Chart Speed Max Input (VDC)
Availability Pricing
Fuji PHL11B11E10YV Paperless Chart Recorder, 9-channel, basic EW-49002-39 Mfr # PHL11B12E10YV
COMPARE
Call For Price
Fuji PHL11B11E11YV 9 Channel 10 Relay 5 Digita Imput EW-49002-40 Mfr # PHL11B12E11YV
COMPARE
Call For Price
Fuji PHL12B11E10YV Paperless Chart Recorder, 9-channel, portable EW-49002-41 Mfr # PHL12B12E10YV
COMPARE
Call For Price
Fuji PHL21B11E10RV 18 Channell 18 Digital Output 5 Digital Input EW-49002-43 Mfr # PHL21B12E10RV
COMPARE
Call For Price
Fuji PHL21B11E10YV Electric PHL21B11-E10YV Paperless Chart Recorder, 18-channel, basic EW-49002-44 Mfr # PHL21B12E10YV
COMPARE
Call For Price
Fuji PHL22B11E10RV 18 Channel Portable 18 Digit Output 5 Digital Input EW-49002-45 Mfr # PHL22B12E10RV
COMPARE
Call For Price
Fuji PHL22B11E10YV Paperless Chart Recorder, 18-channel, portable EW-49002-46 Mfr # PHL22B12E10YV
COMPARE
Call For Price
Showing 1- 7 of 7

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat