This product is now discontinued, View Related Products

GE Druck DPI 611 Handheld Pressure Calibrators with Touch Screen

Combines an easy–to–use and comfortable–to–carry calibrator with incredible accuracy
  • Generate up to 300 psi (20 bar) in less than 30 seconds, and pull 95% vacuum
  • Set up any application in three touches via touch screen interface
  • Record up to four channels of data simultaneously
  • Document results and analyze in real time using PASS/FAIL analysis, or download with calibration software
  • Increase pressure range by adding IDOS external pressure modules
  • Compact, lightweight, and robust design with IP54 rating
The new generation of DPI 600 series of pressure calibrators is half the size, twice as accurate and much easier to use tha previous DPI 610/615 models! These DPI 611 calibrators display and record up to four channels of data, including pressure, electrical measurement, electrical source, and an IDOS external pressure module. Navigation of the application-based menu system is easy, since only relevant options are shown. Changing accessories or devices under test is fast and simple with the quick-to-fit connector system.

Call For Price

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
Compareitem specifications
Max Pressure Pressure Accuracy
Availability Pricing
GE Druck DPI611-05G Handheld Pressure Calibrator, -14.5 TO 15 psig EW-16108-16 Mfr # DPI611-05G
COMPARE
15 psi (1 bar) 0.0185% FS
Call For Price
GE Druck DPI611-07G Handheld Pressure Calibrator, -14.5 to 30 psig EW-16108-17 Mfr # DPI611-07G
COMPARE
30 psi (2.0 bar) 0.0185% FS
Call For Price
GE Druck DPI611-10G Handheld Pressure Calibrator, -14.5 to 100 psig EW-16108-18 Mfr # DPI611-10G
COMPARE
100 psi (7 bar) 0.0185% FS
Call For Price
GE Druck DPI611-11G Handheld Pressure Calibrator, -14.5 TO 150 psig EW-16108-19 Mfr # DPI611-11G
COMPARE
150 psi (10 bar) 0.0185% FS
Call For Price
GE Druck DPI611-13G Handheld Pressure Calibrator, -14.5 TO 300 psig EW-16108-20 Mfr # DPI611-13G
COMPARE
300 psi (20 bar) 0.0185% FS
Call For Price
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat