This product is now discontinued, View Related Products

GE Druck Industrial Stainless-Steel Pressure Transmitters

Two- or four-wire outputs provide options for your industrial pressure measurement
  • Accuracy of ±0.2% full-scale
These industrial pressure transmitters combine proven silicon technology and analog circuitry with a compact design. The Druck silicon technology is at the heart of the transmitter, resulting in a range of high quality piezo-resistive pressure sensors which are both robust and stable. High levels of performance have been achieved without the use of digital electronics. These transmitters are particularly well suited to sensitive applications, such as those requiring low power, low noise, pulse power, and fast response.

A 2-wire 4 to 20 mA or 4-wire 0 to 5 VDC output and high-grade stainless steel body with analog electronics provide fast turn on, pulse power, 5 kHz frequency response, and low noise. Additionally, transmitters feature high over-pressure capability, stability typically at ±0.05%, and FM (US and Canada) intrinsically safe certifications.

Higher pressure range transmitters come standard with sealed diaphragm to provide extra pressure equipment safety. Other process and electrical connections are available; contact an Application Specialist for details.

Call For Price

24 variations of this product are available.

See All Product Options Below
24 PRODUCT OPTIONS
Compareitem specifications
Accuracy Max Pressure (PSI)
Availability Pricing
GE Druck PTX5072-TC-A1-CA-H6-PE Industrial Stainless Steel Pressure Transmitter, -15 to 30 psig; 4-20mA out EW-98071-12 Mfr # PTX5072-TC-A1-CA-H6-PE
COMPARE
±0.2% full-scale (includes nonlinearity, hysteresis, and repeatability) 30
Call For Price
GE Druck PTX5072-TC-A1-CA-H6-PE Industrial Stainless Steel Pressure Transmitter, 11.5 to 17 psia; 4-20mA out EW-98071-13 Mfr # PTX5072-TC-A1-CA-H6-PE
COMPARE
±0.2% full-scale (includes nonlinearity, hysteresis, and repeatability)
Call For Price
GE Druck PTX5072-TC-A1-CA-H6-PE Industrial Stainless Steel Pressure Transmitter, 0 to 5 psig; 4-20mA out EW-98071-14 Mfr # PTX5072-TC-A1-CA-H6-PE
COMPARE
±0.2% full-scale (includes nonlinearity, hysteresis, and repeatability) 5
Call For Price
GE Druck PTX5072-TC-A1-CA-H6-PE Industrial Stainless Steel Pressure Transmitter, 0 to 50 psig; 4-20mA out EW-98071-15 Mfr # PTX5072-TC-A1-CA-H6-PE
COMPARE
±0.2% full-scale (includes nonlinearity, hysteresis, and repeatability) 50
Call For Price
GE Druck PTX5072-TC-A1-CA-H6-PE Industrial Stainless Steel Pressure Transmitter, 0 to 100 psig; 4-20mA out EW-98071-16 Mfr # PTX5072-TC-A1-CA-H6-PE
COMPARE
±0.2% full-scale (includes nonlinearity, hysteresis, and repeatability) 100
Call For Price
GE Druck PTX5072-TC-A1-CA-H6-PE Industrial Stainless Steel Pressure Transmitter, 0 to 200 psig; 4-20mA out EW-98071-17 Mfr # PTX5072-TC-A1-CA-H6-PE
COMPARE
±0.2% full-scale (includes nonlinearity, hysteresis, and repeatability) 200
Call For Price
GE Druck PTX5072-TC-A1-CA-H6-PE Industrial Stainless Steel Pressure Transmitter, 0 to 300 psig; 4-20mA out EW-98071-18 Mfr # PTX5072-TC-A1-CA-H6-PE
COMPARE
±0.2% full-scale (includes nonlinearity, hysteresis, and repeatability) 300
Call For Price
GE Druck PTX5072-TC-A1-CA-H6-PE Industrial Stainless Steel Pressure Transmitter, 0 to 500 psig; 4-20mA out EW-98071-19 Mfr # PTX5072-TC-A1-CA-H6-PE
COMPARE
±0.2% full-scale (includes nonlinearity, hysteresis, and repeatability) 500
Call For Price
GE Druck PTX5072-TC-A1-CA-H6-PE Pressure Transmitter, 1500 psi, Sealed, 4-20mA EW-98071-20 Mfr # PTX5072-TC-A1-CA-H6-PE
COMPARE
±0.2% full-scale (includes nonlinearity, hysteresis, and repeatability) 1500
Call For Price
GE Druck PTX5072-TC-A1-CA-H6-PE Pressure Transmitter, 3000 psi, Sealed, 4-20mA EW-98071-21 Mfr # PTX5072-TC-A1-CA-H6-PE
COMPARE
±0.2% full-scale (includes nonlinearity, hysteresis, and repeatability) 3000
Call For Price
GE Druck PTX5072-TC-A1-CA-H6-PE Pressure Transmitter, 5000 psi, Sealed, 4-20mA EW-98071-22 Mfr # PTX5072-TC-A1-CA-H6-PE
COMPARE
±0.2% full-scale (includes nonlinearity, hysteresis, and repeatability) 5000
Call For Price
GE Druck PTX5072-TC-A1-CA-H6-PE Pressure Transmitter, 1000 psi, Sealed, 4-20mA EW-98071-23 Mfr # PTX5072-TC-A1-CA-H6-PE
COMPARE
±0.2% full-scale (includes nonlinearity, hysteresis, and repeatability) 1000
Call For Price
GE Druck PMP5073-TC-A1-CA-H6-PE Industrial Stainless Steel Pressure Transmitter, -15 to 30 psig; 0-5VDC out EW-98071-24 Mfr # PMP5073-TC-A1-CA-H6-PE
COMPARE
±0.2% full-scale (includes nonlinearity, hysteresis, and repeatability) 30
Call For Price
GE Druck PMP5073-TC-A1-CA-H6-PE Industrial Stainless Steel Pressure Transmitter, 11.5 to 17 psia; 0-5VDC out EW-98071-25 Mfr # PMP5073-TC-A1-CA-H6-PE
COMPARE
±0.2% full-scale (includes nonlinearity, hysteresis, and repeatability)
Call For Price
GE Druck PMP5073-TC-A1-CA-H6-PE Industrial Stainless Steel Pressure Transmitter, 0 to 5 psig; 0-5VDC out EW-98071-26 Mfr # PMP5073-TC-A1-CA-H6-PE
COMPARE
±0.2% full-scale (includes nonlinearity, hysteresis, and repeatability) 5
Call For Price
GE Druck PMP5073-TC-A1-CA-H6-PE Industrial Stainless Steel Pressure Transmitter, 0 to 50 psig; 0-5VDC out EW-98071-27 Mfr # PMP5073-TC-A1-CA-H6-PE
COMPARE
±0.2% full-scale (includes nonlinearity, hysteresis, and repeatability) 50
Call For Price
GE Druck PMP5073-TC-A1-CA-H6-PE Industrial Stainless Steel Pressure Transmitter, 0 to 100 psig; 0-5VDC out EW-98071-28 Mfr # PMP5073-TC-A1-CA-H6-PE
COMPARE
±0.2% full-scale (includes nonlinearity, hysteresis, and repeatability) 100
Call For Price
GE Druck PMP5073-TC-A1-CA-H6-PE Industrial Stainless Steel Pressure Transmitter, 0 to 200 psig; 0-5VDC out EW-98071-29 Mfr # PMP5073-TC-A1-CA-H6-PE
COMPARE
±0.2% full-scale (includes nonlinearity, hysteresis, and repeatability) 200
Call For Price
GE Druck PMP5073-TC-A1-CA-H6-PE Industrial Stainless Steel Pressure Transmitter, 0 to 300 psig; 0-5VDC out EW-98071-30 Mfr # PMP5073-TC-A1-CA-H6-PE
COMPARE
±0.2% full-scale (includes nonlinearity, hysteresis, and repeatability) 300
Call For Price
GE Druck PMP5073-TC-A1-CA-H6-PE Industrial Stainless Steel Pressure Transmitter, 0 to 500 psig; 0-5VDC out EW-98071-31 Mfr # PMP5073-TC-A1-CA-H6-PE
COMPARE
±0.2% full-scale (includes nonlinearity, hysteresis, and repeatability) 500
Call For Price
Showing 1 - 20 of 24

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat