This product is now discontinued, View Related Products

GE Druck PM 620 Pressure Modules

Pressure ranges available from 10 inH2O to 15000 psi
  • Fully interchangeable with no need for set-up or calibration
  • Simple screw fit – no tools required
  • Ranges from 25 mbar to 1000 bar (10 inH2O to 15000 psi)
  • Accuracy from 0.005% FS
The PM 620 is the latest development in digital output sensor technology incorporating a number of key innovations to allow pressure re-ranging of compatible equipment. A simple screw fit makes both the pressure and electrical connections without the need for tools, sealing tape, cables or plugs and digital characterization allows interchangeability without set-up or calibration. The modules can be changed in a few seconds to re-range an instrument at a fraction of the cost of a new one. The pressure modules can be used in conjunction with the relevant pneumatic or hydraulic pressure stations and the DPI 620 multifunction calibrator to form an integrated pressure calibrator for test and calibration of pressure instruments including transmitters, transducers, switches, gauges, and indicators.
Call For Price

32 variations of this product are available.

See All Product Options Below
32 PRODUCT OPTIONS
Compareitem specifications
Max Pressure Pressure Accuracy
Availability Pricing
GE Druck PM 620 008G Pressure Module +/-10 inH2O psi, gauge type EW-23001-00 Mfr # IPM620-008G
COMPARE
10 inch of water 0.1% FS
Call For Price
GE Druck PM 620 01G Pressure Module +/-1 psi, gauge type EW-23001-01 Mfr # IPM620-01G
COMPARE
1 psi 0.047% FS
Call For Price
GE Druck PM 620 02G Pressure Module +/-3 psi, gauge type EW-23001-02 Mfr # IPM620-02G
COMPARE
3 psi 0.045% FS
Call For Price
GE Druck PM 620 03G Pressure Module +/-5 psi, gauge type EW-23001-03 Mfr # IPM620-03G
COMPARE
5 psi 0.044% FS
Call For Price
GE Druck PM 620 04G Pressure Module +/-10 psi, gauge type EW-23001-04 Mfr # IPM620-04G
COMPARE
10 psi 0.041% FS
Call For Price
GE Druck PM 620 05G Pressure Module -14.5 to 15 psi, gauge type EW-23001-05 Mfr # IPM620-05G
COMPARE
14.5 psi 0.041% FS
Call For Price
GE Druck PM 620 07G Pressure Module -14.5 to 30 psi, gauge type EW-23001-06 Mfr # IPM620-07G
COMPARE
14.5 psi 0.025% FS
Call For Price
GE Druck PM 620 08G Pressure Module -14.5 to 50 psi, gauge type EW-23001-07 Mfr # IPM620-08G
COMPARE
14.5 psi 0.025% FS
Call For Price
GE Druck PM 620 10G Pressure Module -14.5 to 100 psi, gauge type EW-23001-08 Mfr # IPM620-10G
COMPARE
14.5 psi 0.025% FS
Call For Price
GE Druck PM 620 11G Pressure Module -14.5 to 150 psi, gauge type EW-23001-09 Mfr # IPM620-11G
COMPARE
14.5 psi 0.025% FS
Call For Price
GE Druck PM 620 13G Pressure Module -14.5 to 300 psi, gauge type EW-23001-10 Mfr # IPM620-13G
COMPARE
14.5 psi 0.025% FS
Call For Price
GE Druck PM 620 14G Pressure Module 500 psi, gauge type EW-23001-11 Mfr # IPM620-14G
COMPARE
500 psi 0.025% FS
Call For Price
GE Druck PM 620 16G Pressure Module 1000 psi, gauge type EW-23001-12 Mfr # IPM620-16G
COMPARE
1000 psi 0.025% FS
Call For Price
GE Druck PM 620 165G Pressure Module 1500 psi, gauge type EW-23001-13 Mfr # IPM620-165G
COMPARE
1500 psi 0.025% FS
Call For Price
GE Druck PM 620 17G Pressure Module 2000 psi, gauge type EW-23001-14 Mfr # IPM620-17G
COMPARE
2000 psi 0.025% FS
Call For Price
GE Druck PM 620 18G Pressure Module 3000 psi, gauge type EW-23001-15 Mfr # IPM620-18G
COMPARE
3000 psi 0.025% FS
Call For Price
GE Druck PM 620 003A Pressure Module 5 psi, absolute type EW-23001-16 Mfr # IPM620-003A
COMPARE
5 psi 0.08% FS
Call For Price
GE Druck PM 620 006A Pressure Module (35 inHg) psi, absolute type EW-23001-17 Mfr # IPM620-006A
COMPARE
35 inHg 0.07% FS
Call For Price
GE Druck PM 620 007A Pressure Module 30 psi, absolute type EW-23001-18 Mfr # IPM620-007A
COMPARE
30 psi 0.052% FS
Call For Price
GE Druck PM 620 008A Pressure Module 50 psi, absolute type EW-23001-19 Mfr # IPM620-008A
COMPARE
50 psi 0.050% FS
Call For Price
Showing 1 - 20 of 32

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat