GE (General Eastern) Relative Humidity - Temperature Transmitters

The General Eastern HumiTrac features a number of innovations designed to deliver the user maximum performance and reliability, while providing the lowest cost of ownership available. HumiTrac features a NIST traceable sensor that can be quickly replaced in the field, eliminating the need for costly factory calibration. Other product enhancements include field-configurable outputs, full scale 0 to 100% RH measurement via a rugged, stable capacitive sensor and a two-year transmitter warranty.

FEATURES
  • NIST traceable, field replaceable sensor
  • Full scale (FS) 0 to 100% RH measurement
  • NIST traceable factory calibration
  • User selectable RH and temperature outputs
  • Robust, proven capacitive sensor technology
  • Attractive and rugged packaging
  • 2% or 5% RH accuracy
  • NIST certification included with 2% RH models
  • Versatile temperature measurement
  • Temperature compensated
  • Low cost of ownership
  • Two year warranty
$299.00 - $450.00USD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max RH Range (%) Max Temperature (° F) Mounting Type
Availability Pricing
General Eastern HUMITRAC RH Transmitter, 2% RH, Wall Mount, Passive Temp, with NIST-Traceable Calibration Certificate EW-37404-03 Mfr # P40250141
COMPARE
Wall
$357.00USD / Each
General Eastern HUMITRAC RH Transmitter, 2% RH, Wall Mount with NIST Calibration Certificate EW-37404-04 Mfr # P40250139
COMPARE
Wall
$348.00USD / Each
General Eastern HUMITRAC RH Transmitter, 2% RH, Outside Air with NIST Calibration Certificate EW-37404-05 Mfr # P40250144
COMPARE
$299.00USD / Each
General Eastern HUMITRAC RH Transmitter, 2% RH, Duct Mount with NIST Calibration Certificate EW-37404-96 Mfr # P40250147
COMPARE
Duct
$370.00USD / Each
General Eastern HUMITRAC RH Transmitter, 2% RH, Outside Air with NIST-Traceable Calibration Certificate; -40 to 140F EW-37404-97 Mfr # P40250146
COMPARE
140
$450.00USD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat