This product is now discontinued, View Related Products

GE (Protimeter) Mini Moisture Meters

These moisture meters are compact, general purpose meters usedfor assessing the moisture condition in buildings.
A color LED scale on the mini enables the user to assess the moisture level of wood and other building materials at a glance. The numerical values on teh Timbermaster Mini represents the actual percent moisture content of wood (% MC) and the wood moisture equivalent (WME) of common building materials. Optional deep wall probes can be used with the meters to measure the moisture level at depth in a wall, irrespective of the surface condition.

Mini
  • Analog pin type moisture meter
  • Range: 6% to 90% numerical label
  • 60 Color coded LEDs - green (dry), yellow (at risk), red (wet)
  • Auto off adjustable
  • Power: 9V battery (included)
Timbermaster Mini
  • Digital pin type moisture meter
  • Range: 7% to 99.9%
  • Display: digital, resolution 1/10 of 1%
  • Auto off time out adjustable
Call For Price

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Battery Measurement Type
Availability Pricing
Protimeter BLD5604 Timbermaster Mini Moisture Meter EW-59820-17 Mfr # BLD5604
COMPARE
One 9 V battery (included) Pin
Call For Price
Protimeter BLD2000 Analog Moisture Meter 60-Led Mini EW-59820-24 Mfr # BLD2000
COMPARE
One 9 V battery (included) Pin
Call For Price
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat