This product is now discontinued, View Related Products

GE Sensing PACE 1000 Precision Pressure Indicator

Fast, flexible and economical solution to precision pressure measurement for monitoring, test and calibration applications
  • Pressure ranges up to 15,000 psi gauge and absolute
  • Selectable precision to 0.01% FS
  • Barometric module option with 0.001450 precision
  • High resolution touch screen operation with intuitive icon driven menu
  • RS232, IEEE and USB as standard
  • 28 selectable pressure units
  • Long term stability up to 0.01% reading per year
  • Negative gauge calibration included as standard
  • Range expansion via connections for one or two IDOS external pressure modules
  • Switch test with analog O/P, volt free contact, leak test, and aeronautical options are avialable (factory set at time of order)
This precision pressure indicator brings together the latest measurement technology from GE to offer an elegant, fast, flexible and economical solution to pressure measurement for monitoring, test and calibration applications. PACE employs digitally characterized pressure sensors which offer the quality, stability, higher bandwidth and precision associated with this latest generation of piezo-resistive and resonant devices.

The PACE1000 offers a wide choice of standard pressure ranges to ensure that PACE can accommodate specification and budget requirements. The instrument is a high precision single, dual or three channel pressure indicator designed as a pressure reference for test and calibration of other pressure devices such as pressure transducers, transmitters, analogue gauges, pressure switches and pressure relief/burst devices, along with other pressure instruments such as portable calibrators. The PACE1000 offers data logging and the latest in digital communication making the it an ideal choice for pressure monitoring.
Call For Price

22 variations of this product are available.

See All Product Options Below
22 PRODUCT OPTIONS
Compareitem specifications
Max Pressure Pressure Accuracy Pressure Resolution
Availability Pricing
GE Druck I1001-IPS2-10in H2O Precision Indicator IPS2 10" water EW-16105-45 Mfr # PACE1001 -+ 25 mbar gauge IPS2
COMPARE
10 inch of water
Call For Price
GE Druck I1001-IPS2-1 Precision Indicator IPS2-1 EW-16105-46 Mfr # I1001-IPS2-1PSIG
COMPARE
1 psig
Call For Price
GE Druck I1001-IPS2-5 Precision Indicator IPS2-5 EW-16105-47 Mfr # I1001-IPS2-5PSIG
COMPARE
5 psig
Call For Price
GE Druck I1001-IPS2-10 Precision Indicator IPS2-10 EW-16105-48 Mfr # I1001-IPS2-10PSIG
COMPARE
10 psig
Call For Price
GE Druck I1001-IPS2-50 Precision Indicator IPS2-50 EW-16105-49 Mfr # I1001-IPS2-50PSIG
COMPARE
50 psig
Call For Price
GE Druck I1001-IPS2-150 Precision Indicator IPS2-150 EW-16105-50 Mfr # I1001-IPS2-150PSIG
COMPARE
150 psig
Call For Price
GE Druck I1001-IPS2-300 Precision Indicator IPS2-300 EW-16105-51 Mfr # I1001-IPS2-300PSIG
COMPARE
300 psig
Call For Price
GE Druck I1001-IPS2-500 Precision Indicator IPS2-500 EW-16105-52 Mfr # I1001-IPS2-500PSIG
COMPARE
500 psig
Call For Price
GE Druck I1001-IPS2-1000 Precision Indicator IPS2-1000 EW-16105-53 Mfr # I1001-IPS2-1000PSIG
COMPARE
1000 psig
Call For Price
GE Druck I1001-IPS2-1500 Precision Indicator IPS2-1500 EW-16105-54 Mfr # I1001-IPS2-1500PSIG
COMPARE
1500 psig
Call For Price
GE Druck I1001-IPS2-3000 Precision Indicator IPS2-3000 EW-16105-55 Mfr # I1001-IPS2-3000PSIG
COMPARE
3000 psig
Call For Price
GE Druck I1001-IPS2-IRSO-B-10IN Precision Indicator IPS2-10" water with IRSO-B barometric module EW-16105-56 Mfr # I1002-IPS2-IRSO-B-10INH2OG
COMPARE
10 inch of water, barometric reference
Call For Price
GE Druck I1001-IPS2-IRSO-B-1 Precision Indicator IPS2-1 with IRSO-B barometric module EW-16105-57 Mfr # I1002-IPS2-IRSO-B-1PSIG
COMPARE
1 psi, barometric reference
Call For Price
GE Druck I1001-IPS2-IRSO-B-5 Precision Indicator IPS2-5 with IRSO-B barometric module EW-16105-58 Mfr # I1002-IPS2-IRSO-B-5PSIG
COMPARE
5 psi, barometric reference
Call For Price
GE Druck I1001-IPS2-IRSO-B-10 Precision Indicator IPS2-10 with IRSO-B barometric module EW-16105-59 Mfr # I1002-IPS2-IRSO-B-10PSIG
COMPARE
10 psi, barometric reference
Call For Price
GE Druck I1001-IPS2-IRSO-B-50 Precision Indicator IPS2-50 with IRSO-B barometric module EW-16105-60 Mfr # I1001-IPS2-IRSO-B-50
COMPARE
50 psi, barometric reference
Call For Price
GE Druck I1001-IPS2-IRSO-B-150 Precision Indicator IPS2-150 with IRSO-B barometric module EW-16105-61 Mfr # I1002-IPS2-IRSO-B-150PSIG
COMPARE
150 psi, barometric reference
Call For Price
GE Druck I1001-IPS2-IRSO-B-300 Precision Indicator IPS2-300 with IRSO-B barometric module EW-16105-62 Mfr # I1002-IPS2-IRSO-B-300PSIG
COMPARE
300 psi, barometric reference
Call For Price
GE Druck I1001-IPS2-IRSO-B-500 Precision Indicator IPS2-500 with IRSO-B barometric module EW-16105-63 Mfr # I1002-IPS2-IRSO-B-500PSIG
COMPARE
500 psi, barometric reference
Call For Price
GE Druck I1001-IPS2-IRSO-B-1000 Precision Indicator IPS2-1000 with IRSO-B barometric module EW-16105-64 Mfr # I1002-IPS2-IRSO-B-1000PSIG
COMPARE
1000 psi, barometric reference
Call For Price
Showing 1 - 20 of 22

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat