General Resistance RTD Simulators

Model RTD100

The flagship of the GR line priorto the introduction of the RTD100X, the RTD100 is identicalto the 100X except for its absolute accuracy of ± 0.01%.



Model RTD100X

The RTD100X provides an absolute accuracy of ± 0.005% over its entire resistance range. There is no need to even attempt to calculate or compensate for the error contribution due to contact resistance or "O" resistance because there is no "O" resistance. The unique shunt decadedesign reduces these errors to a level of insignificance. When the RTD100X replaces the RTD in the system, any temprature-equivalent resistance can be selected on the error-free in-line making it possible to check or calibrate all of the other elements in the system. The usable resistance range of 10 to 1111.11O is ideally suited for use with DIN PT100, PT100 ANSI, PT50 and NI120 systems.
$2,465.00 - $6,524.00USD / Each

3 variations of this product are available.

See All Product Options Below
3 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
General Resistance RTD-200 RTD Simulator, 0.02% Accuracy EW-20018-77 Mfr # RTD-200
COMPARE
RTD Simulator, 0.02% Accuracy
$2,465.00USD / Each
General Resistance RTD-100 RTD Simulator, 0.01% Accuracy EW-20019-39 Mfr # RTD-100
COMPARE
RTD Simulator, 0.01% Accuracy
$3,858.00USD / Each
General Resistance RTD-100X RTD-100x, RTD Simulator, 0.005% Accuracy EW-20019-40 Mfr # RTD-100X
COMPARE
RTD-100x, RTD Simulator, 0.005% Accuracy
$6,524.00USD / Each
Showing 1- 3 of 3

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat